Shop All Plate Casters
Zoro Select
Swivel NSF-Listed Plate Caster w/Brake, 350 lb, NSF-Listed Plate Type A
Mfr # 33J016
Zoro # G4806347
original price:
$17.37
9% off
new price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33J016
- Zoro # G4806347
- UPC # 190735901137
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-5/32" |
Wheel Dia. | 5 in |
Wheel Width | 1 1/2 in |
Stem Dia. | No Stem |
Plate Size | 3-1/8" x 4-1/8" |
Caster Plate Size | 3-1/8" x 4-1/8" |
Mounting Bolt Dia. | 5/16 in |
Mounting Height | 6 1/8 in |
Mounting Plate Size | 3 1/8 in x 4 1/8 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 350 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/2 in, Wheel/Tread Material Polyolefin, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9X320)
- CRAFTSMAN Pneumatic/Manual Pickle fork set (CMMT98340)
- VESTIL Blue Rotating Drum Cart 1000 lb Capacity Poly-on-Steel Casters (RDC-1000-5PU)
- LOUISVILLE 16 ft Fiberglass Extension Ladder, 375 lb Load Capacity (FE4216HD)
- ZORO SELECT V-Groove Track-Wheel Plate Caster, Rigid (BHS-DSPK 150K-16)
- ZORO SELECT Swivel NSF-Listed Plate Cstr, Cast Iron, 3 in, 450 lb (P12S-C030G-P3)
- ZORO SELECT Swivel Plate Caster, Polyolfin, 4 in, 140 lb, D (1UHV9)
- ZORO SELECT Swivl NSF-Listed Plate Caster, Poly, 5 in., 750 lb., Blu (1ULE9)
- ZORO SELECT Plate Caster, 550 lb. Ld Rating, Ball (LH-ALEV 125K-14-SG)
- ZORO SELECT Plate Caster, 5400 lb. Ld Rating, Bk Wheel (P27S-NMB080K-18)
- ZORO SELECT Plate Caster, 4100 lb. Ld Rating, Bk Wheel (P27R-NMB060K-16)
- Zoro Select Casters