Shop All Plate Casters
Zoro Select
Swivel NSF-Listed Plate Caster w/Brake, 240 lb, NSF-Listed Plate Type A
Mfr # 33H660
Zoro # G4806715
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33H660
- Zoro # G4806715
- UPC # 190735901182
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-3/16" |
Wheel Dia. | 5 in |
Wheel Width | 1 1/4 in |
Stem Dia. | No Stem |
Plate Size | 3-1/8" x 4-1/8" |
Caster Plate Size | 3-1/8" x 4-1/8" |
Mounting Bolt Dia. | 7/16 in |
Mounting Plate Size | 3 1/8 in x 4 1/8 in |
Mounting Height | 6 3/16 in |
Description
Swivel, Debris-Resistant Long-Swivel-Life NSF-Listed Sanitary Plate Caster, Load Rating 240 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 10BF (10F10KG45B10)
- US CARGO CONTROL 2" x 20' Red Heavy Duty Ratchet Strap (5420FE-RED)
- ZORO SELECT Pulley Block, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX80)
- LIFT-ALL Web Sling, Type 3, Silver (EE2802TFX14)
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Ld Rating, Bk Wheel (P12S-PB040D-P2)
- ZORO SELECT Leveling Caster, 1650 lb. Load, Swivel (HRP-POA 72G)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 3 in, 100 lb, D (P5S-RP030G-P-SB-001)
- ZORO SELECT NSF-Listed Plate Caster, 250 lb. Load Rating, Swivel (400K63)
- ZORO SELECT NSF-Listed Plate Caster, 4" Wheel Dia, 350 lb., Rigid (406P69)
- ZORO SELECT Rigid Plate Caster, Rubber, 5 in., 400 lb. (1NWJ3)
- SERVICE CASTER 6 Inch Green Poly on Steel Caster Set with Roller Bearings 4 Brake 2 Swivel Lock (SCC-30CS620-PUR-GB-TLB-BSL-2-TLB-2)
- Zoro Select Casters