Shop All Plate Casters
Zoro Select
Swivel NSF-Listed Plate Caster, Poly, 5 in, 300 lb, Blu
Mfr # 5UX88
Zoro # G2749311
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5UX88
- Zoro # G2749311
- UPC # 190735533970
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-3/16" |
Wheel Dia. | 5 in |
Wheel Width | 1 1/4 in |
Stem Dia. | No Stem |
Caster Plate Size | 2-1/2" x 3-5/8" |
Mounting Bolt Dia. | 5/16 in |
Mounting Height | 6 3/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT E-Track Ring Tie-Off, 2000 lb.WLL, PK12 (4HXC6)
- TUF-TUG Y Pull Cable, Rope Dia 3/16 In (TT-Y-PC)
- DC CARGO Black Powder-coated Horizontal E-Track Tie-down Rail (2PHET)
- NITE IZE Locking Carabiner Clip, Silver, 1-3/32 in. (CSL2-11-R6)
- ZORO SELECT Dual Wheel Swivel Caster w/Brake, 2 in, 200 lb (33H781)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 1000 lb (P21S-UP080R-14)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in, 125 lb, A (1UKR2)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 75 lb, D (1UHH5)
- ZORO SELECT Pneumatic Caster, Light-Duty, Sawtooth (53CM43)
- ZORO SELECT Rigid Plate Caster, Polyolfin, 6 in, 900 lb (1ULL5)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 350 lb., Gray (435X81)
- Zoro Select Casters