Shop All Plate Casters
Zoro Select
Swivel NSF-Listed Plate Caster, Phenolic, 6 in, 900 lb
Mfr # P21S-PH060D-14-BC-SS
Zoro # G4548731
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P21S-PH060D-14-BC-SS
- Zoro # G4548731
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Swivel Radius | 5 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 5/16W, 48 In L, Trim 8 In, PK10 (MB703848)
- PEERLESS CHAIN 2/0 TWIST MACHINE ZINC 65'/RL, 6022050 (6022050)
- VESTIL LOW PROFILE HEFTI-LIFT 64X59 (HYD-5-LP)
- VESTIL Stainless Steel Silver Foot Stool 250 lb. Capacity (FT-SS-1)
- ZORO SELECT Plate Caster, 125 lb. Load Rating (P12S-R030D-12)
- ZORO SELECT NSF-Listed Plate Caster, 350 lb. Load Rating, Swivel (400K75)
- ZORO SELECT Plate Caster, 800 lb. Load Rating, Swivel (400K57)
- ZORO SELECT Rigid Plate Castr, Polyurthan, 4 in, 198 lb (1G200)
- ZORO SELECT Leveling Caster, 2200 lb.Load, Black Wheel (HRSP-POA 72G)
- ZORO SELECT Plate Caster, 8" Wheel Dia., 900 lb., Black (435X72)
- SERVICE CASTER 8 Inch Red Poly on Cast Iron Wheel Swivel Caster with Roller Bearing SCC (SCC-30CS820-PUR-RS)
- Zoro Select Plate Casters