Shop All Plate Casters
Zoro Select
Swivel NSF-Listed Plate Caster, Glass Filled Nylon, 4in, 275lb
Mfr # P12SX-HNG040G-12
Zoro # G4627856
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Hi-Temp Glass Filled Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12SX-HNG040G-12
- Zoro # G4627856
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-3/16 in |
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Stem Dia. | No Stem |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Mounting Height | 5 1/8 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Swivel Radius | 3-1/4 in |
Description
Swivel, Corrosion & Heat-Resistant NSF-Listed Sanitary Plate Caster, Load Rating 275 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Glass Filled Nylon, Wheel Core Material Glass Filled Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, L4Ft, VLL1300Lb, Dia1/4In (14IEEX4)
- GREENLEE Swivel Caster, 650 lb., Mfr. No. GMX (CST10)
- PEGASUS Wheel, Urthn On Cst Irn, 5" x 2", Rlr Brg (P-UY-050X020/050R)
- US CARGO CONTROL 2" x 30' Green Ratchet Strap w/ Black Flat Hook (5030FH-GRN)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 350 lb., 55 Shore D (P12SX-UP040D-12)
- ZORO SELECT Swivel Plate Caster, Nylon, 3-1/8 in., 1540 lb. (LH-GSPO 80K-ST)
- ZORO SELECT Standard Plate Caster, Wheel 3" dia. (P10S-PH030R-14-SB-001)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21S-PH060R-14)
- ZORO SELECT Plate Caster, 2" Wheel Dia., 75 lb., Gray (435X76)
- ZORO SELECT Swivel Plate Castr, Poly, 8 in., 1200 lb., D (1NVN5)
- COLSON 6" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1230 lb (16PD06201S)
- Zoro Select Plate Casters