Shop All Plate Casters
Zoro Select
Swivel NSF-Listed Plate Caster, Glass Filled Nylon, 3in, 200lb
Mfr # P12SX-HNG030G-12
Zoro # G4569573
product price: $30.75
/ea
$30.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Hi-Temp Glass Filled Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12SX-HNG030G-12
- Zoro # G4569573
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 4-1/4 in |
Wheel Dia. | 3 in |
Wheel Width | 1-1/4 in |
Stem Dia. | No Stem |
Plate Size | 2-1/2" x 3-5/8" |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Mounting Bolt Dia. | 5/16 in |
Mounting Height | 4 1/4 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Swivel Radius | 2-3/4 in |
Description
Swivel, Corrosion & Heat-Resistant NSF-Listed Sanitary Plate Caster, Load Rating 200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Glass Filled Nylon, Wheel Core Material Glass Filled Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Bottom Hook Set (ER1BS1011)
- VESTIL HARDWOOD DOLLY OPTION-4 FT METAL HOOK (HOOK-8)
- C.R. BROPHY C.R. Brophy TCL2 Trailer Safety Chain with Two Latch S-Hooks - 1/4" Chain, 7/16" S-Hooks (TCL2)
- PEGASUS Wheel, Blk Fbrgls, Nyln, 3" x 1.5", Prec Brg (P-NG-030X015/038K)
- ZORO SELECT Plate Caster, 600 lb. Load, Black Wheel (P23R-RY080R-16)
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Roller (P23S-C060R-16)
- ZORO SELECT NSF-Listed Plate Caster, 350 lb. Load Rating, Rigid (400K77)
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Ball (P25S-UY060KP-16-WB-DL)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 4 in, 176 lb (1G191)
- ZORO SELECT NSF-Listed Plate Caster, 660 lb. Ld Rating, Ball (P21S-URPW050K-14-DL)
- SHEPHERD CASTER 4" X 1-3/8" Non-Marking Rubber Soft Swivel Caster, No Brake, Loads Up To 200 lb (PSQ40121ZN-3R)
- Zoro Select Plate Casters