Shop All Plate Casters
Zoro Select
Swivel NSF-Listed Plate Caster, 600 lb., 75 Shore A
Mfr # 16MR08201S
Zoro # G2749485
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16MR08201S
- Zoro # G2749485
- UPC # 190735899793
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 7/16 in |
Mounting Height | 9 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Cast Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 60BF (SG60)
- AFTERMARKET 1-1/2 Inch Ratchet Tie Downs for Square Mount Ladder Racks 5480005 (DRF30-1345)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 2 in W, Nylon, Yellow (EE1802NFX14)
- PHOENIX Motorcycle Chock, 8-3/4 In H, Steel, Black (SPWM)
- ZORO SELECT Swivl Plt Castr, Polyolfin, 3 in., 176 lb, D (4X694)
- ZORO SELECT Swivel Plate Caster, Nylon, 5 in., 400 lb, Wht, C (L-PO 125G-12)
- ZORO SELECT Plate Caster, 210 lb. Load Rate, 3-13/16"H (P2S-PB030G-P-SB)
- ZORO SELECT Standard Plate Caster, Wheel 8" dia. (P27R-PH080R-16)
- ZORO SELECT Rigid Plate Caster, Poly, 5 in., 145 lb. (1UHP5)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Load Rating, Rigid (400K65)
- ZORO SELECT NSF-Listed Plate Caster, 350 lb. Load Rating, Rigid (400K76)
- Zoro Select Casters