Shop All Plate Casters
Zoro Select
Swivel NSF-Listed Plate Caster, 450 lb., NSF-Listed Plate Type B
Mfr # 02XA06128S002GN
Zoro # G4804301
original price:
$19.99
23% off
new price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 02XA06128S002GN
- Zoro # G4804301
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-5/16" |
Wheel Dia. | 6 in |
Wheel Width | 1 1/2 in |
Stem Dia. | No Stem |
Caster Plate Size | 3-5/8" x 4-1/2" |
Plate Size | 3-5/8" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 4 13/16 in |
Mounting Plate Size | 3 3/4 in x 4 1/2 in |
Mounting Height | 7 5/16 in |
Description
Swivel, Debris-Resistant Long-Swivel-Life NSF-Listed Sanitary Plate Caster, Load Rating 450 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIUSI Drum Trolley, 43" H (F1206801B)
- CUSHMAN Head Light Assembly (644876)
- WESCO Wheel, 8x2 In, Mold On Rubber (052868)
- ZORO SELECT Material Handling Cart, Orange (N1017261-ORANGE)
- ZORO SELECT Fixed Caster, 4 In (MH2PLG401G)
- ZORO SELECT Rigid NSF-Listed Plate Caster, Poly, 5 in., 1050 lb., D (1ULG4)
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Roller (P23S-PH060R-16)
- ZORO SELECT Standard Plate Caster, Swivel, 1000 lb. (P21S-PH050R-14-DL)
- ZORO SELECT Plate Caster, 150 lb. Load Rating (P12S-R040D-12)
- ZORO SELECT Plate Caster Kit, Rubber, 6", 2400 lb., PK4 (5PKH8)
- RUBBERMAID Caster 3" Bucket For - Part# Rbmd6111-L3 (RBMD6111-L3)
- Zoro Select Casters