Shop All Plate Casters
Zoro Select
Swivel NSF-Listed Plate Caster, 300 lb., Delrin, Gray
Mfr # P12SX-PRP040D-12-SS
Zoro # G4597546
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12SX-PRP040D-12-SS
- Zoro # G4597546
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-1/8 in |
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Stem Dia. | No Stem |
Swivel Radius | 3-1/4 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 5 1/8 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Description
Swivel, Corrosion-Resistant NSF-Listed Sanitary Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Plastic, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 7/16" Zinc Plated Malleable Wire Rope Clip (25 pack) (MWRC716-25PK)
- MAGLINER Frame No 5 Curved Back W/ Molded Crssbrc (300021)
- HABASIT AMERICA INC HabaCHAIN, 882, Slat Top Chain, Radius, HD, Tabbed, LF Acetal, 10'L, 7.5"W (C0882K0750LFTA)
- VESTIL Heavy Duty Rectangular Rubber Ramp (RCR-35)
- ZORO SELECT Plte Caster, Rgd, Poly, 6 in., 1250 lb. (5VG64)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21S-UY040R-14-WB-DL)
- ZORO SELECT Plte Cstr, Kngpnls Swl, Phnlc, 8", 3000 lb (S-SEC-83PH)
- ZORO SELECT Rigid Plate Caster, Poly, 3 in., 125 lb. (1UHP3)
- ZORO SELECT Rigid Plate Caster, Steel, 5 in., 1000 lb. (1NVC5)
- ZORO SELECT Plate Caster, 200 lb. Load Rating (P12S-PRP030B-12-WB-EL)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21S-C060R-15)
- Zoro Select Casters