Shop All Magnetic Hooks
Zoro Select
Swivel Hook, Neo Mag, Blk, 1-15/32 Dia, 65lb
Mfr # 10E831
Zoro # G3907793
original price:
$16.79
5% off
$15.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fastening Method Magnetic
- Hook Type Magnetic
- Points Per Hook 1
- Number of Hooks 1
- Material Neodymium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10E831
- Zoro # G3907793
- Country of Origin China
- Category Magnetic Hooks
Dimensions
Hook Height | 2 in |
Hook Base Width | 1 1/2 in |
Width | 1/4" |
Base Dia. | 1.50 in |
Depth | 1/2 in |
Overall Length | 2 1/4 in |
Description
Single Point Hook, Fastening Method Magnetic, Points per Hook 1, Number of Hooks 1, Basic Hook Material Neodymium, Hook Finish Powder Coated, Working Load Limit 65 lb, Hook Height 2 in, Hook Base Width 1 1/2 in, Projection 2 in, Black, Hook Eye Inside H 21/32 in, Hook Eye Inside W 3/8 in, Base Dia. 1.50 in, Depth 1/2 in, Weight 0.14 lb, Includes Non-Scratch Liner, Mounting Magnetic, Overall Length 2 1/4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA LOCK Cam Lock, Key Alike, Door Thickness 1-1/8" (G CR1125-G)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 MER 626)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0181.25)
- KWIKSET Kwikset: SC1 660 Single Cylinder Deadbolt with Smartkey Technology / Satin Chrom (KWS-660-26D-SMC)
- ZORO SELECT Magnetic Hook, White, 55 Lb, 2.625 In Dia (3DXZ6)
- ZORO SELECT Magnetic Mount Hook, 2 lb., 2in.L, 3in.W (35HV62)
- ZORO SELECT Magnetic Mount Hook, 20 lb., 4in.L, 8in.W (35HV65)
- ZORO SELECT Coat and Garment Rack, 4 Hook, Nickel (2VAF8)
- ZORO SELECT Magnetic Base, Carabiner Hook, 45 Lb. (3DXY2)
- ZORO SELECT Magnetic Mount Hook, 57 lb., 2-1/2in.L (35HV69)
- LEARNING RESOURCES Magnetic Hooks, 1.25 inch Diameter, White, PK10 (2698)
- Zoro Select Magnetic Hooks