Shop All Blocks, Sheaves & Pulleys
Zoro Select
Swivel Eye Pulley, Chrome
Mfr # 1RCE6
Zoro # G3261903
original price:
$2.75
9% off
new price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Load Capacity 9 lb
- Eye Hook Inside Dia. 3/8 in
- Size 1/2 in
- Finish Nickel
- Sheave Outside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RCE6
- Zoro # G3261903
- UPC # 190735410875
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Eye Hook Inside Dia. | 3/8 in |
Size | 1/2 in |
Sheave Outside Dia. | 1/2 in |
Details
Item | Pulley |
Max. Load Capacity | 9 lb |
Finish | Nickel |
Type | Swivel Eye |
Description
Pulley, Swivel Eye, Eye Hook Inside Dia. 3/8 in, Max. Load Capacity 9 lb, Sheave Outside Dia. 1/2 in, Finish Nickel, Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cylinder Bracket, Steel, 9-1/4 In. Dia. (WB2-20)
- VESTIL 12' Straight Guard Rail, Yellow (GR-H2R-BO-12-YL)
- DUTTON-LAINSON Handle, For Use With Mfr. Model Number: DLB1205A (6450)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Caster Swivel Locks 2 Brakes, 4PK (SCC-KP92S830-PUR-RS-SLB-BSL-2-BSL-2)
- ZORO SELECT Pulley Block, Fibrous Rope, 3/4 in Max Cable Size, 7,150 lb Max Load, Anodized (RF104100)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (4JX71)
- ZORO SELECT Pulley Block, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX80)
- ZORO SELECT Fixed Eye Pully, Chrome (1RCH8)
- ZORO SELECT Pulley Block, Fibrous Rope, 9/16 in Max Cable Size, 2,430 lb Max Load, None (RF66100)
- ZORO SELECT Swivel Eye Pulley, Zinc (1RCF3)
- ZORO SELECT Sheave, Wire Rope, 3/8 in Max Cable Size, 1,700 lb Max Load, Zinc Plated (SH400)
- Zoro Select Lifting Hardware