Shop All Spring Snaps
Zoro Select
Swivel Eye Panic Snap Bolt, Chrome
Mfr # 1RCC4
Zoro # G1004936
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 1/2 in
- Max. Load Capacity 550 lb
- Type Swivel-Eye Panic Snaps
- Eye Inside Dia. 1 1/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RCC4
- Zoro # G1004936
- UPC # 190735410776
- Country of Origin China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 1 1/8 in |
Overall Length | 4 5/16 in |
Size | 4 5/16 in |
Width | 1 1/8 in |
Eye Width | 1 1/8 in |
Height | 4 5/16 in |
Details
Snap Opening | 1/2 in |
Max. Load Capacity | 550 lb |
Type | Swivel-Eye Panic Snaps |
Material | Steel |
Finish | Chrome |
Item | Snap Bolt |
Description
Snap Bolt, Swivel-Eye Panic Snaps, Overall Length 4 5/16 in, Eye Inside Dia. 1 1/8 in, Max. Load Capacity 550 lb, Snap Opening 1/2 in, Steel, Finish Chrome, Height 4 5/16 in, Width 1 1/8 in, Size 4 5/16 in, Eye Width 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 in W x 48 in H Aluminum Continuous Hinge (2ZGC8)
- STRYBUC Sash Lock with Keeper White (50-603WA)
- EKENA MILLWORK 48H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Birch contains 42 Slats (SWW84X48X0250BI)
- ALARM LOCK Proximity Reader and Enroller for Use with Trilogy Proximity Locks (AL-PRE)
- ZORO SELECT Interlocking Spring Snap Bolt (1RCB7)
- ZORO SELECT Snap Bolt, Swivel Eye, Steel, 3-3/8 In H (1RCB4)
- ZORO SELECT Snap Bolt, Interlocking, Steel, 4 In (1RCC2)
- ZORO SELECT Interlocking Spring Snap Bolt (1RCB9)
- CAMPBELL CHAIN & FITTINGS Campbell 3/4 in. D X 4-1/8 in. L Zinc-Plated Iron Spring Snap 80 lb (T7606301)
- CAMPBELL CHAIN & FITTINGS Spring Snap Link5/8X4 Zn (T7645066)
- MIDWEST FASTENER 1/2" x 3/8" 316 Stainless Steel Fixed Snap Hook Shackles 2PK (35781)
- Zoro Select Snap Hooks