Shop All Lab Dippers & Ladles
Zoro Select
Swivel Dipper, SS, 600mL, 8 Ft L
Mfr # 5390-8SL
Zoro # G3945891
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 600 mL
- Material Stainless Steel
- Range 8 ft L
- Features Swivel Adapter Rotates Almost 360 Degrees , Allows Samples to Be Taken from Various Angles
- Overall Length - Imperial 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5390-8SL
- Zoro # G3945891
- Country of Origin United States
- Category Lab Dippers & Ladles
Dimensions
Overall Length - Imperial | 8 ft |
Minimum Handle Length | 8 ft |
Maximum Handle Length | 8 ft |
Details
Capacity | 600 mL |
Material | Stainless Steel |
Range | 8 ft L |
Item | Swivel Dipper |
Features | Swivel Adapter Rotates Almost 360 Degrees , Allows Samples to Be Taken from Various Angles |
Product Type | Swivel Dipper |
Capacity - Metric | 600 mL |
Head Material | Stainless Steel |
Pre-Cleaned | None |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | No |
Capacity - Imperial | 20 3/16 fl oz |
Description
Swivel Dipper, Head Material Stainless Steel, Product Type Swivel Dipper, Capacity - Metric 600 mL, Capacity - Imperial 20 3/16 fl oz, Pre-Cleaned None, Overall Length - Imperial 8 ft, Sterile/Non-Sterile Non-Sterile, Minimum Handle Length 8 ft, Maximum Handle Length 8 ft, Sterilization Method Not Applicable, Autoclavable No, Features Swivel Adapter Rotates Almost 360 Degrees , Allows Samples to Be Taken from Various Angles, Standards Not Applicable, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Bottle, Wide, 8 Oz, HDPE, PK12 (F10625-0006)
- LAB SAFETY SUPPLY Graduated Cylinder, 500mL, 5mL Graduation (8ADU7)
- ZORO SELECT Samp Scoop, 7/8 fl oz, 13 cm, White, PK12 (0628730)
- LAB SAFETY SUPPLY Bottle, 30 mL, 1 Oz, Wide Mouth, PK12 (6FAL9)
- ZORO SELECT Custom Dipper HDPE 12Ft L (106525)
- ZORO SELECT Swivel Dipper, SS, 600mL, 18 In L (5390-1SL)
- ZORO SELECT Beaker Dipper, HDPE, Natural White (107035-0006)
- ZORO SELECT Ladles for Telescopic Dipper, 600mL, PK5 (5327)
- ZORO SELECT Disposable Dipper, Poly, 600mL, 18 In, PK10 (5302)
- ZORO SELECT Telescopic Dipper, Polypropylene, 600mL (5308)
- ZORO SELECT Dipper, Stainless Steel, 600mL, 18 In L (5390-1)
- Zoro Select Lab Utensils