Shop All Lab Dippers & Ladles
Zoro Select
Swivel Dipper, SS, 600mL, 6 ft. L
Mfr # 5390-6SL
Zoro # G3933395
product price: $203.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$203.99
Free 30-Day Returns
Key Features
- Capacity 600 mL
- Material Stainless Steel
- Range 6 ft L
- Product Type Swivel Dipper
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5390-6SL
- Zoro # G3933395
- Country of Origin United States
- Category Lab Dippers & Ladles
Dimensions
Overall Length - Imperial | 6 ft |
Minimum Handle Length | 6 ft |
Maximum Handle Length | 6 ft |
Details
Capacity | 600 mL |
Material | Stainless Steel |
Range | 6 ft L |
Item | Swivel Dipper |
Product Type | Swivel Dipper |
Sterile/Non-Sterile | Non-Sterile |
Head Material | Stainless Steel |
Pre-Cleaned | None |
Capacity - Metric | 600 mL |
Features | Swivel Adapter Rotates Almost 360 Degrees , Allows Samples to Be Taken from Various Angles |
Capacity - Imperial | 20 3/16 fl oz |
Autoclavable | No |
Description
Swivel Dipper, Head Material Stainless Steel, Product Type Swivel Dipper, Capacity - Metric 600 mL, Capacity - Imperial 20 3/16 fl oz, Pre-Cleaned None, Overall Length - Imperial 6 ft, Sterile/Non-Sterile Non-Sterile, Minimum Handle Length 6 ft, Maximum Handle Length 6 ft, Sterilization Method Not Applicable, Autoclavable No, Features Swivel Adapter Rotates Almost 360 Degrees , Allows Samples to Be Taken from Various Angles, Standards Not Applicable, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC pH Probe with ATC Replacement (850059P)
- DUNWELL TECH - DINO LITE Dino-Lite Optional Additional Pole For MS35B & MS45BXD2 (MSA2P)
- ALLPOINTS Test Strips, Water Hardness (851259)
- ALCONOX Detergent, 1 gal., PK4 (2001)
- ZORO SELECT Disposable Dipper, Poly, 600mL, 46 In, PK10 (5301)
- ZORO SELECT Handle Dipper, HDPE, Natural White (107035-0002)
- ZORO SELECT Economy Dipper, 500mL (F36785-0016)
- ZORO SELECT Stainless Steel Dipper, 600mL, 8 Ft (5390-8)
- ZORO SELECT Graduated Dipper, 500 mL, 3 Ft Handle (3KWF6)
- ZORO SELECT Dipper, Stainless Steel, 600mL, 18 In L (5390-1)
- ZORO SELECT Clear Dippas, 100mL, PK100 (507054-0100)
- Zoro Select Lab Dippers & Ladles