Shop All Lab Dippers & Ladles
Zoro Select
Swivel Dipper, SS, 600mL, 3 Ft L
Mfr # 5390-3SL
Zoro # G4014272
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 600 mL
- Material Stainless Steel
- Range 3 ft L
- Sterile/Non-Sterile Non-Sterile
- Overall Length - Imperial 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5390-3SL
- Zoro # G4014272
- Country of Origin United States
- Category Lab Dippers & Ladles
Dimensions
Overall Length - Imperial | 36 in |
Maximum Handle Length | 36 in |
Minimum Handle Length | 36 in |
Details
Capacity | 600 mL |
Material | Stainless Steel |
Range | 3 ft L |
Item | Swivel Dipper |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | No |
Capacity - Imperial | 20 3/16 fl oz |
Capacity - Metric | 600 mL |
Pre-Cleaned | None |
Head Material | Stainless Steel |
Features | Swivel Adapter Rotates Almost 360 Degrees , Allows Samples to Be Taken from Various Angles |
Product Type | Swivel Dipper |
Description
Swivel Dipper, Head Material Stainless Steel, Product Type Swivel Dipper, Capacity - Metric 600 mL, Capacity - Imperial 20 3/16 fl oz, Pre-Cleaned None, Overall Length - Imperial 36 in, Sterile/Non-Sterile Non-Sterile, Minimum Handle Length 36 in, Maximum Handle Length 36 in, Sterilization Method Not Applicable, Autoclavable No, Features Swivel Adapter Rotates Almost 360 Degrees , Allows Samples to Be Taken from Various Angles, Standards Not Applicable, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carboy, 20 L, 399 mm H, Natural (405404-0020)
- EPPENDORF Pipetter Tips, 0.1 to 10uL, PK1000 (022492004)
- ZORO SELECT Sub-Surface Sampler, Poly/SS, 6 Ft L (6000)
- AMERICAN HOSPITAL SUPPLY Medicine Vial Holder, Mayo Stand (AHSMVH_EA)
- ZORO SELECT Beaker Dipper, HDPE, Natural White (107035-0006)
- ZORO SELECT Stainless Steel Dipper, 600mL, 6 Ft (5390-6)
- ZORO SELECT Swivel Dipper Ladle, Polypropylene, PK10 (5328.)
- ZORO SELECT Beaker Dipper, HDPE, Natural White (107035-0005)
- ZORO SELECT Economy Dipper, 500mL (F36785-0016)
- ZORO SELECT Swivel Dipper, SS, 600mL, 6 ft. L (5390-6SL)
- SP BEL-ART Dipper, HDPE/PE, 1 Piece 6 ft. Handle, 1 (F36785-0016)
- Zoro Select Lab Utensils