Shop All Lab Mixing Accessories
Zoro Select
Swivel Adapter for Telescopic Dipper
Mfr # 5325.
Zoro # G4042911
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel Swivel Bracket, HDPE Head
- Features Allows Samples to Be Taken from Various Angles, Swivel Adapter Rotates Almost 360 Degrees
- Autoclavable No
- Product Type Swivel Adapter
- Head Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5325.
- Zoro # G4042911
- Country of Origin United States
- Category Lab Mixing Accessories
Details
Material | 304 Stainless Steel Swivel Bracket, HDPE Head |
Item | Swivel Adapter |
Features | Allows Samples to Be Taken from Various Angles, Swivel Adapter Rotates Almost 360 Degrees |
Autoclavable | No |
Product Type | Swivel Adapter |
Head Material | HDPE |
Pre-Cleaned | None |
Sterile/Non-Sterile | Non-Sterile |
Material Grade | 304 |
Description
Swivel Adapter, Head Material HDPE, Product Type Swivel Adapter, Pre-Cleaned None, Sterile/Non-Sterile Non-Sterile, Material Grade 304, Sterilization Method Not Applicable, Autoclavable No, Features Allows Samples to Be Taken from Various Angles, Swivel Adapter Rotates Almost 360 Degrees , Standards Not Applicable, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Replacement Gl-45 Drip Ring (BM0100-S)
- ZORO SELECT Glass Stirring Rod, 10 In, PK12 (GRPL10)
- SPECTRUM Sodium Silicate, Pentahydrate, 12kg (S1433-12KG18)
- SYNTHWARE COLUMN, DISTILLING, VIGREUX, 19/22, 130mm (C109130)
- ZORO SELECT Ladle, 24 oz., Stainless Steel (58540)
- ZORO SELECT Buchner Funnel, 875, mL (H14604-0000)
- ZORO SELECT Sub-Surface Jar Sampler, 12 Ft L (6010)
- ZORO SELECT Funnel, 658mL, Stainless Steel (84760)
- ZORO SELECT Funnel, Buchner, 1150mL, Porcelain (CG-1888-07)
- ZORO SELECT Sub-Surface Sampler, Poly/SS, 6 Ft L (6000)
- PRO SCIENTIFIC 7mmx95mm Saw Tooth Generator Probe (02-07095)
- Zoro Select Lab Mixing Accessories