Shop All Fan Parts
Zoro Select
Switch With Key
Mfr # HV0806600G
Zoro # G2877239
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dayton
- Overall Length 35 3/16 in
- Overall Width 18 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HV0806600G
- Zoro # G2877239
- UPC # 190735437391
- Country of Origin China
- Category Fan Parts
Dimensions
Overall Length | 35 3/16 in |
Overall Width | 18 1/2 in |
Details
Fits Brand | Dayton |
Item | Switch With Key |
Description
Switch With Key, Product Type Switch With Key, Compatible with Grainger Part Number 3AA28, Overall Dia. Not Applicable, Overall Length 35 3/16 in, Overall Depth Not Applicable, Overall Width 18 1/2 in, Drum Capacity Not Applicable, Compatible with Manufacturer Model Number 3AA28, Includes Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 11.75" x 13.5" x 1", 4 Pack (FB11.75X13.5A_4)
- AUX 5/8" x 1/4", 25 Ft. x 2 Universal Cooper Line Set for 24,000 BTU Mini Split AC (AUX-PARTS-24K BTU LINESET-25FT)
- LUMENITE Cable, Two Conductor, 10 Ft, 2 In Tri-Clamp (2J2)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A144)
- ZORO SELECT Tune Up Kit, For Use With 3VE49C-G (21EX26)
- ZORO SELECT Motor, 277V (3900-2011-001)
- ZORO SELECT Thermostat Single Stage (410127001)
- ZORO SELECT Tune Up Kit, For Use With 3VE51C-H (21EX28)
- ZORO SELECT Motor (3900-2010-001)
- ZORO SELECT Tune Up Kit, For Use With 3VE52C-I (21EX29)
- DAYTON Replacement Wheel (60H510)
- Zoro Select Fan Parts