Shop All Door Repair
Zoro Select
Swell Latch, Nonlock, Black Powder Coated
Mfr # 1XPA4
Zoro # G3244911
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Non-locking
- Finish Black Powder Coated
- Catch/Latch Finish Black Powder Coated
- Catch/Latch Height 2 1/4 in
- Catch/Latch Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XPA4
- Zoro # G3244911
- UPC # 190735035160
- Country of Origin Taiwan, Province of China
- Category Door Repair
Dimensions
Catch/Latch Height | 2 1/4 in |
Catch/Latch Width | 3/4 in |
Catch/Latch Length | 1-7/8" |
Catch/Latch Depth | 1 7/8 in |
Details
Item | Swell Latch |
Locking/Nonlocking | Non-locking |
Finish | Black Powder Coated |
Catch/Latch Finish | Black Powder Coated |
Catch/Latch Material | Zinc |
Catch/Latch Type | Draw |
Catch/Latch Opening Action | Lift, Turn |
Material | Zinc |
Grip | Unlimited |
Adjustable | No |
Includes | (1) 5/16-24 Nut, (1) Bushing, (1) Washer |
Color | Black |
Hardware | Included |
Description
Swell Latch, Draw, Lift, Turn, Adjustable No, Non-locking, Catch/Latch Material Zinc, Catch/Latch Finish Black Powder Coated, Catch/Latch Height 2 1/4 in, Catch/Latch Width 3/4 in, Catch/Latch Depth 1 7/8 in, Grip Unlimited, Includes (1) 5/16-24 Nut, (1) Bushing, (1) Washer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASADE Fasade J Trim Galvanized Steel PK5 (14530)
- JACKNOB Door Hook Two Pronge (4020)
- ZORO SELECT Grab Catch, Pull-to-Open, Roller, Catch/Latch Width: 3/4" (1VZW2)
- ZORO SELECT Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1 in W (1XRU1)
- ZORO SELECT Pivot Pawl Latch, Keyed, Blk Powder Coated (1XPC8)
- ZORO SELECT Push to Close Latch, Keyed, Chrome (1XPD2)
- ZORO SELECT Slam Latch, Nonlocking, Black Plastic (1XPD8)
- ZORO SELECT Push to Close Latch, Nonlock, Bl Pwdr Coat (1XPD4)
- BIG HORN 'A' Latch Template - Finish Size 1-Inch x 2-1/4-Inch Replaces Templaco LT-121A (70131A)
- DON-JO 4-1/2" Hinge Reinforcement (HR130)
- BIG HORN Center Marker for 1 Inch Latch Bore with Stainless Steel Point - Replaces Templaco CM-800 (70142)
- Zoro Select Door Repair