Shop All Magnetic Pickup Tools
Zoro Select
SWEEPER MAGNETIC 27 IN W AL
Mfr # 3KNH8
Zoro # G4760996
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic
- Size 27 in
- Width 27 in
- Material Light Aluminum Housing
- Pull Capacity 2 7/20 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3KNH8
- Zoro # G4760996
- UPC # 095421072651
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Size | 27 in |
Width | 27 in |
Wheel Diameter | 2 in |
Magnet Depth | 1 in |
Magnet Height | 1 in |
Overall Height | 43 in |
Magnet Length | 27 in |
Details
Item | Magnetic Floor Sweeper |
Type | Magnetic |
Material | Light Aluminum Housing |
Pull Capacity | 2 7/20 lb |
Application | Pick Up Nails, Screws, Paper Clips and Any Other Ferrous Metal Items |
Product Type | Magnetic Floor Sweeper |
Handle Material | Steel |
Wheel Material | Rubber |
Ground Clearance - Maximum | 1 in |
Housing Material | Aluminum |
Magnetic Pull Capacity - Maximum | 55 lb |
Description
If you work with nails, screws, paper clips and other ferrous metal items, the Zoro select 3knh8 Mini Sweeper is a must-have. This magnetic pickup tool features a wide 27 in. sweep to make it easy to collect small metal objects from any surface. The aluminum housing has a light construction for ease of use and portability. The sweeper comes with an adjustable strap that allows you to secure it around your wrist or arm for hands free use. For fast clean up of small ferrous metal objects, the Zoro select 3knh8 Mini Sweeper is just what you need.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Tube, Guide (56132)
- WERA SAE Plain Ball Hex Key, 1/4" Tip Size, 8 in Long, 9 in Short (05022716001)
- OSG Spiral Point Tap Plug, 4 Flutes (2895001)
- KNIPEX Nut Driver, 22.0mm, Hollow, Tee, Ins, 8 in. (98 04 22)
- ZORO SELECT Magnetic Hook, 20 lb, 2 In. Dia (7218)
- ZORO SELECT Magnetic Sweeper, Hang-Type, 78 In (2VAH3)
- ZORO SELECT SWEEPER MAGNETIC 15 IN W AL (3KNH7)
- ZORO SELECT Magnetic Sweeper, 240 lb, 40-1/2 In.W (MFSM36)
- ZORO SELECT Magnetic Clip, Steel, PK2 (7219)
- ZORO SELECT Hanging Magnetic Sweeper, 640 lb, 72 In.W (MRS72)
- URREA Magnetic 4 Claw (2378)
- Zoro Select Magnetic Pickup Tools