Shop All Cable Swaging Tools
Zoro Select
Swaging Tool, Size 1/8, 5/32, 3/16, 1/4 In
Mfr # 1DMV1
Zoro # G2847397
original price:
$56.03
5% off
new price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Clamping Bolt Type
- For Cable Size (In.) 1/8 in, 5/32 in, 3/16 in, 1/4 in
- Jaw Material Steel
- Application Crimping, Cutting
- Function Used For Making Loops And Splicing Cable Of A Wide Range Of Sizes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1DMV1
- Zoro # G2847397
- UPC # 190735398913
- Country of Origin China
- Category Cable Swaging Tools
Dimensions
For Cable Size (In.) | 1/8 in, 5/32 in, 3/16 in, 1/4 in |
Tool Length | 14.3 in |
Compatible Sleeve Size | 1/8 in, 5/32 in, 3/16 in, 1/4 in |
Compatible Copper Stop Sleeve Size | 1/8 in, 5/32 in, 3/16 in, 1/4 in |
Compatible Cable Size | 1/8 in, 5/32 in, 3/16 in, 1/4 in |
Compatible Aluminum Oval Sleeve Size | 1/8 in, 5/32 in, 3/16 in, 1/4 in |
Compatible Copper Oval Sleeve Size | 1/8 in, 5/32 in, 3/16 in, 1/4 in |
Compatible Aluminum Stop Sleeve Size | 1/8 in, 5/32 in, 3/16 in, 1/4 in |
Details
Item | Swaging Tool |
Type | Clamping Bolt Type |
Jaw Material | Steel |
Application | Crimping, Cutting |
Function | Used For Making Loops And Splicing Cable Of A Wide Range Of Sizes |
Product Type | Clamping Bolt Type Swaging Tool |
Includes Cable Cutter | No |
Tool Function | Used for Making Loops and Splicing Cable of a Wide Range of Sizes |
Non-Sparking | No |
Number of Cavities | 4 |
Tether Ready | No |
Insulated | No |
Compatible Sleeve Type | Oval, Stop |
Cable Cutter Included | Swaging Tool Only |
Description
Swaging Tool, Product Type Clamping Bolt Type Swaging Tool, Number of Cavities 4, Tool Length 14.3 in, Includes Cable Cutter No, Insulated No, Non-Sparking No, Tether Ready No, Application Crimping, Cutting, Compatible Aluminum Oval Sleeve Size 1/8 in, 5/32 in, 3/16 in, 1/4 in, Compatible Aluminum Stop Sleeve Size 1/8 in, 5/32 in, 3/16 in, 1/4 in, Compatible Cable Size 1/8 in, 5/32 in, 3/16 in, 1/4 in, Compatible Copper Oval Sleeve Size 1/8 in, 5/32 in, 3/16 in, 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Line Laser Receiver, Plastic Construction (LR 8)
- PROTO Retrieving Tool, Flexible, 13 1/2 In L (J2344)
- RIDGID Cordless Tool Accessories, Single Port (140320010)
- WESTWARD 3/16" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL74)
- ZORO SELECT Swaging Tool, Cable Size 3/8 In (1DMV3)
- ZORO SELECT Multi-Size Swaging Tool (1DMV2)
- ZORO SELECT Swaging Tool, Size 1/16, 3/32, 1/8 In (1DMU9)
- ZORO SELECT Swaging Tool, Size 5/32, 1/4, 5/16 In (1DMV4)
- LOOS Locoloc® Hand Swaging Tool, 1/4-3/8, Oval & Stop (0-1/4)
- LOOS Locoloc® Hand Swaging Tool, Compact, 1/32-1/16 (000-WCI)
- LOOS Locoloc® Hand Swaging Tool, 1/16 and 3/32 (0-1/16)
- Zoro Select Knives, Cutters & Snips