Shop All Cable Swaging Tools
Zoro Select
Swaging Tool, Size 1/16, 3/32, 1/8 In
Mfr # 1DMU9
Zoro # G0341661
original price:
$18.69
10% off
new price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Clamping Bolt Type
- For Cable Size (In.) 1/16 in, 3/32 in, 1/8 in
- Jaw Material Steel
- Function Used For Making Loops And Splicing Cable Of A Wide Range Of Sizes
- Application Crimping, Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1DMU9
- Zoro # G0341661
- UPC # 190735398906
- Country of Origin China
- Category Cable Swaging Tools
Dimensions
For Cable Size (In.) | 1/16 in, 3/32 in, 1/8 in |
Tool Length | 7.2 in |
Compatible Copper Stop Sleeve Size | 1/16 in, 3/32 in, 1/8 in |
Compatible Aluminum Stop Sleeve Size | 1/16 in, 3/32 in, 1/8 in |
Compatible Sleeve Size | 1/16 in, 3/32 in, 1/8 in |
Compatible Cable Size | 1/16 in, 3/32 in, 1/8 in |
Compatible Aluminum Oval Sleeve Size | 1/16 in, 3/32 in, 1/8 in |
Compatible Copper Oval Sleeve Size | 1/16 in, 3/32 in, 1/8 in |
Details
Item | Swaging Tool |
Type | Clamping Bolt Type |
Jaw Material | Steel |
Function | Used For Making Loops And Splicing Cable Of A Wide Range Of Sizes |
Application | Crimping, Cutting |
Product Type | Clamping Bolt Type Swaging Tool |
Tool Function | Used for Making Loops and Splicing Cable of a Wide Range of Sizes |
Non-Sparking | No |
Compatible Sleeve Type | Oval, Stop |
Tether Ready | No |
Number of Cavities | 3 |
Insulated | No |
Includes Cable Cutter | No |
Cable Cutter Included | Swaging Tool Only |
Description
If you are looking for a tool that can create loops and splice cable of a wide range of sizes, the Zoro Select 1DMU9 Swaging Tool is what you need. It can be used to make loops and splice cable of a wide range of sizes. The swaging tool has jaws made from hardened steel. You can clamp it using a bolt type or any other clamping mechanism. With this swaging tool, you will be able to create looped connections in an efficient manner.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Impact Locking Extension - 24" (84652N)
- TEMPO COMMUNICATIONS Optical Fiber Cleaver (FCL200)
- WILLIAMS 1/4" Drive, 1/4" SAE Socket, 6 Points (JHWM-608)
- KRAFT TOOL Pool Trowel, BS, 11-5/8" Shank, 14x4" (CF736BPF)
- ZORO SELECT Swaging Tool, Size 5/32, 1/4, 5/16 In (1DMV4)
- ZORO SELECT Swaging Tool, Cable Size 3/8 In (1DMV3)
- ZORO SELECT Multi-Size Swaging Tool (1DMV2)
- ZORO SELECT Swaging Tool, Size 1/8, 5/32, 3/16, 1/4 In (1DMV1)
- LOOS Locoloc® Hand Swaging Tool, 1/4-3/8, Oval & Stop (0-1/4)
- LOOS Locoloc® Hand Swaging Kit, 1/4-1/2, w/6 Die Sets (#3-K)
- URREA Basic coaxial cable tool set of 9 pieces. (314K)
- Zoro Select Cable Swaging Tools