Shop All Aluminum Gratings
Zoro Select
Swaged Grating, Smooth, 36in.Wx1in.H
Mfr # 23125S100-B12
Zoro # G2190058
product price: $1,008.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,008.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Surface Smooth
- Height 1 in
- Width 36 in
- Bearing Bar Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23125S100-B12
- Zoro # G2190058
- Country of Origin China
- Category Aluminum Gratings
Dimensions
Height | 1 in |
Width | 36 in |
Span (Length) - Grating | 144 in |
Overall Height | 1 in |
Nominal Size (WxL) | 36 in x 12 ft |
Deflection @ Unsupported Length | See Load Table |
Overall Length | 12 ft |
Overall Width | 36 in |
Description
Bar Grating, Aluminum, 6063, Rectangle, 12 ft Overall Length, 36 in Overall Width, 0.125 in Bearing Bar Thickness, Top Surface Smooth, Bearing Bar Spacing 1.188 in, Cross Bar Spacing 4 in, Weight 1.71 lb/sq ft, Standards ISO 9001:2015 Certified, Minimum Temperature Not Applicable, Maximum Temperature Not Applicable, Application Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways, For Use Indoors/Outdoors Yes, Includes Mounting Hardware No, Load Capacity 421 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/2 in Thick, Black (ZUSA-XPE-85)
- ZORO SELECT Rubber Roll, Silicone, 36" W, 5 ft. L (BULK-RS-S60WFDA-72)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.7325 in Overall Width, Style: Trim with a Top Bulb (3100B3X3/16A-100)
- ZORO SELECT Rubber Strip, SBR, 1/4"Thick, 36"x2", 70A (BULK-RS-SBR75-134)
- ZORO SELECT Metal Grating, Smooth, 24In. W, 1In. H (23188S100-A4)
- ZORO SELECT Metal Grating, Serrated, 36In. W, 1.5In. H (23188R150-B6)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23188S100-B3)
- ZORO SELECT Metal Grating, Smooth, 48In. W, 1In. H (23188S100-C3)
- ZORO SELECT Swaged Grating, Serrated, 36in.Wx1.25in.H (23188R125-B12)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1.5In. H (23188S150-B3)
- K&S PRECISION METALS SHEET .064X6X12"" ALUM (83070)
- Zoro Select Aluminum Gratings