Shop All Pipe & Tubing Tool Parts
Zoro Select
Swag Adaptor, 1/2 In.
Mfr # 278FS08
Zoro # G8282434
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand Imperial
- Includes (1) Swage Adapter
- Impact Rated No
- For Use With Mfr. Model Number 275-FS
- Product Type Swag Adaptor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 278FS08
- Zoro # G8282434
- UPC # 699244180380
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Dimensions
Compatible Tube Size | 1/2 in |
Details
Item | Swag Adaptor |
Fits Brand | Imperial |
Includes | (1) Swage Adapter |
Impact Rated | No |
For Use With Mfr. Model Number | 275-FS |
Product Type | Swag Adaptor |
Compatible with Brand | Imperial |
Compatible with Manufacturer Model Number | 275-FS |
Compatible with Manufacturer Part Number | 275-FS |
Compatible with Manufacturer Model Number [NEW] | 275-FS |
Compatible Manufacturer Part Number | 275-FS |
Compatible Manufacturer Model Number | 275-FS |
For Use with Mfr. Model Number | 275-FS |
Description
Swag Adaptor, Product Type Swag Adaptor, Compatible with Brand Imperial, For Use With Mfr. Model Number 275-FS, Compatible Tube Size 1/2 in, Compatible with Grainger Part Number 1A217, Includes (1) Swage Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 3/32 (C22666)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 9 mm Size, Standard Socket, Black Phosphate (49-66-6241)
- FLEMING SUPPLY Fleming Supply 16 Piece Precision Jewelers Tool Set with Case (973248TJR)
- NANUK CASES Black Protective Case, 19.8"L x 16"W x 7.6"D (930S-000BK-0A0)
- ZORO SELECT Corner Cot, 42 and 52 dia. (TT11C542CNG)
- ZORO SELECT Bracket 2 (TT11C547B2G)
- ZORO SELECT Bender, 5/16 In Tubing (364-FHA-05)
- ZORO SELECT Bungee, PK28 (TT11C546BGG)
- ZORO SELECT Leg Pole, 1920mm, dia. 50 (TT11C5435LPG)
- ZORO SELECT Leg Pole, 600mm, dia. 38 (TT11C546LPG)
- BOSCH Switch On/Off (2607200311)
- Zoro Select Power Tool Parts