Shop All Carbon Steel Pipe Fittings
Zoro Select
SW Outlet, Low Temp Steel, FSW, 1-1/2in.
Mfr # 300811350271
Zoro # G8423825
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material LF2 Low Temperature Steel
- Specific Fitting Shape Socket Weld Outlet
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 300811350271
- Zoro # G8423825
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size | 1 1/2 in |
Tube Size | 1-1/2" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 2 1/2 in |
Overall Length | 1 7/16 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Description
Outlet, Low Temperature Steel, Phosphate, LF2, Class Class 3000, 1 1/2 in, Female, Socket, 2 1/2 in, 1 1/2 in, Female, Socket, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Hose 36" Flex S/S Pre-Ri Nse T&S (B0036H)
- SLOAN Flush Valve Accessory Etf1019A-Ll Micr Sen./Box Kit L/ Logo (3365460)
- BASIKS Check Valve, PVC, 1-1/2", EPDM, Threaded (TBC360-150EPT-PV)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17097-SS)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2583 psi (090-022-011)
- ZORO SELECT Pipe Elbow, Carbon Steel, 9/16-18, JIC, PK2 (5RLL0)
- ZORO SELECT Lap Joint, Carbon Steel, 740 psi (351-010-000)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-020-000)
- ZORO SELECT Straight Tee, Carbon Steel, 1895 psi (050-040-000)
- ZORO SELECT High Pressure Hex Nipple 3/8X1/4", PK10 (5RLA4)
- ZORO SELECT Concentric Reducer, Carbon Steel, 3422 psi (091-020-010)
- Zoro Select Carbon Steel Pipe Fittings