Shop All Chrome-Moly Pipe Fittings
Zoro Select
SW Outlet, Chrome Moly Steel, FSW, 2in.
Mfr # 400821650240
Zoro # G8101301
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material F22 Chrome Moly Steel
- Specific Fitting Shape Socket Weld Outlet
- Basic Pipe Fitting Shape Sockolet
- Fitting Schedule/Class Class 6000
- Pipe Size - Pipe Fitting 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 400821650240
- Zoro # G8101301
- Country of Origin United States
- Category Chrome-Moly Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Pipe Size | 2 in |
Overall Length | 2 1/16 in |
Fitting Side A Outside Diameter | 3 9/16 in |
Fitting Side A Nominal Pipe Size | 2 in |
Tube Size | 2" |
Description
Outlet, Chrome-Moly Steel, Phosphate, F22, Class Class 6000, 2 in, Female, Socket, 3 9/16 in, 2 in, Female, Socket, 6,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 4-1/8" x 1-1/4" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068418)
- CHARLOTTE PIPE AND FOUNDRY Dwv Cut Pipe 1-1/2X2 Ft (PVC 07112 0200)
- KOHLER AC Single Supply, North American Outlets (13480-A-NA)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 15 ft., White (FTH150-15TC-G)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501300126)
- ZORO SELECT Coupling, Chrome Moly Steel, FSW, 1/2in. (1001300740)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501600137)
- ZORO SELECT Elbow 45 deg, Chrome Moly Steel, FSW, 1in. (2001300337)
- ZORO SELECT Tee, Chrome Moly Steel, FSW, 1in. (2001600237)
- ZORO SELECT Coupling, Chrome Moly Steel, FSW, 1in. (2001600726)
- ZORO SELECT Coupling, Chrome Moly Steel, FSW, 1-1/2in. (3001300737)
- Zoro Select Chrome-Moly Pipe Fittings