Shop All Chrome-Moly Pipe Fittings
Zoro Select
SW Outlet, Chrome Moly Steel, FSW, 2in.
Mfr # 400821350240
Zoro # G8104381
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material F22 Chrome Moly Steel
- Basic Pipe Fitting Shape Sockolet
- Specific Fitting Shape Socket Weld Outlet
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 400821350240
- Zoro # G8104381
- Country of Origin United States
- Category Chrome-Moly Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Overall Length | 1 9/16 in |
Fitting Side A Outside Diameter | 3 in |
Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Tube Size | 2" |
Description
Outlet, Chrome-Moly Steel, Phosphate, F22, Class Class 3000, 2 in, Female, Socket, 3 in, 2 in, Female, Socket, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT SS Hex Head Plug (4307001602)
- KINGSTON BRASS CC478 Double Offset Bath Supply (CC478)
- SURE-LOC HARDWARE Sure-Loc Hardware Shower Door Handle, C Shape, 2-Sided, Polished Chrome (SHR-1 26)
- LEGRIS Push-to-Connect Union Tee, 6mm Tube Size, Brass, Silver (3604 06 00)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501600140)
- ZORO SELECT Elbow 45 deg, Chrome Moly Steel, FSW, 1in. (2001300337)
- ZORO SELECT Elbow 45 deg, Chrome Moly Steel, FSW, 3/4in (1501300337)
- ZORO SELECT Tee, Chrome Moly Steel, FSW, 2in. (4001600240)
- ZORO SELECT Coupling, Chrome Moly Steel, FSW, 1/2in. (1001300740)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501300137)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 1/2in (1001600140)
- Zoro Select Fittings