Shop All Chrome-Moly Pipe Fittings
Zoro Select
SW Outlet, Chrome Moly Steel, FSW, 1in.
Mfr # 200791350237
Zoro # G8049273
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material F11 Chrome Moly Steel
- Specific Fitting Shape Socket Weld Outlet
- Basic Pipe Fitting Shape Outlet
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 200791350237
- Zoro # G8049273
- Country of Origin United States
- Category Chrome-Moly Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Overall Length | 1 5/16 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Outside Diameter | 1 3/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Tube Size | 1" |
Description
Outlet, Chrome-Moly Steel, Phosphate, F11, Class Class 3000, 1 in, Female, Socket, 1 3/4 in, 1 in, Female, Socket, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Woodhurst Aerator - 0.5 GPM (RP100072-0.5)
- APOLLO VALVES 2" FNPT Bronze Ball Valve 2-Way (77C10827A)
- KOHLER Stronghold Elongated Toilet Seat With (4731-SC-0)
- ZORO SELECT 1/2" MNPT x MNPT Black Steel Black Close Pipe Nipple Schedule 80 (1LMC1)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501300137)
- ZORO SELECT Coupling, Chrome Moly Steel, FSW, 1in. (2001300726)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501600140)
- ZORO SELECT Coupling, Chrome Moly Steel, FSW, 1in. (2001600726)
- ZORO SELECT Elbow 45 deg, Chrome Moly Steel, FSW, 1in. (2001300337)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501300126)
- ZORO SELECT Tee, Chrome Moly Steel, FSW, 1in. (2001600237)
- Zoro Select Fittings