Shop All Chrome-Moly Pipe Fittings
Zoro Select
SW Outlet, Chrome Moly Steel, FSW, 1/2in.
Mfr # 100741650240
Zoro # G8168395
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material F22 Chrome Moly Steel
- Basic Pipe Fitting Shape Sockolet
- Specific Fitting Shape Socket Weld Outlet
- Fitting Schedule/Class Class 6000
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 100741650240
- Zoro # G8168395
- Country of Origin United States
- Category Chrome-Moly Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1 1/2 in |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Overall Length | 1 1/4 in |
Tube Size | 1/2" |
Description
Outlet, Chrome-Moly Steel, Phosphate, F22, Class Class 6000, 1/2 in, Female, Socket, 1 1/2 in, 1/2 in, Female, Socket, 6,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" Butt Weld End Short 90 Deg. Elbow - 304SS Polished (2WCL-1.5-7-304)
- COLDER 1/4" MNPT Quick Disconnect Coupler (PLCD1000412)
- ZORO SELECT 1/2" Socket Weld SS Coupling (4307005360)
- T&S BRASS Spray Valve Handle (001120-45)
- ZORO SELECT Elbow 90deg, Chrome Moly Steel, 1-1/2in (3001300137)
- ZORO SELECT Coupling, Chrome Moly Steel, FSW, 1in. (2001600726)
- ZORO SELECT Elbow 45 deg, Chrome Moly Steel, FSW, 1in. (2001300337)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501300126)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501600140)
- ZORO SELECT Coupling, Chrome Moly Steel, FSW, 1-1/2in. (3001300737)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501300137)
- Zoro Select Fittings