Shop All Chrome-Moly Pipe Fittings
Zoro Select
SW Outlet, Chrome Moly Steel, FSW, 1-1/2in.
Mfr # 300811350226
Zoro # G7847795
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material F91 Chrome Moly Steel
- Specific Fitting Shape Socket Weld Outlet
- Basic Pipe Fitting Shape Sockolet
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300811350226
- Zoro # G7847795
- Country of Origin United States
- Category Chrome-Moly Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 2 1/2 in |
Overall Length | 1 7/16 in |
Tube Size | 1-1/2" |
Description
Outlet, Chrome-Moly Steel, Phosphate, F91, Class Class 3000, 1 1/2 in, Female, Socket, 2 1/2 in, 1 1/2 in, Female, Socket, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (0310027008)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 50 gpm, 150m, PK20 (255105-75)
- MOEN Verso 8-Function 5in Diameter Showerhead with Handshower in Chrome (220H5)
- SLOAN G2 Opt Plus Ress-C-1.28 (3325435)
- ZORO SELECT Coupling, Chrome Moly Steel, FSW, 1in. (2001300726)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501300140)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 1/2in (1001300137)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501300137)
- ZORO SELECT Coupling, Chrome Moly Steel, FSW, 1in. (2001600726)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501600126)
- ZORO SELECT Elbow 90deg, Chrome Moly Steel, 1-1/2in (3001300137)
- Zoro Select Fittings