Shop All Chrome-Moly Pipe Fittings
Zoro Select
SW Outlet, Chrome Moly Steel, FSW, 1-1/2in.
Mfr # 300281650240
Zoro # G8007386
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material F22 Chrome Moly Steel
- Specific Fitting Shape Socket Weld Outlet
- Basic Pipe Fitting Shape Sockolet
- Fitting Schedule/Class Class 6000
- Pipe Size - Pipe Fitting 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300281650240
- Zoro # G8007386
- Country of Origin United States
- Category Chrome-Moly Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Pipe Size | 1 1/2 in |
Overall Length | 1 3/4 in |
Fitting Side A Outside Diameter | 3 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Tube Size | 1-1/2" |
Description
Outlet, Chrome-Moly Steel, Phosphate, F22, Class Class 6000, 1 1/2 in, Female, Socket, 3 in, 1 1/2 in, Female, Socket, 6,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Faucet Kit, 5/8" OD x 3/8" OD x 20" Bullnose in Polished Nickel (D105KBN-05)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 24 in x 48 in, 1/2 in Wall, White (0879-2448SS050-SH-0920-01)
- CENTOCO Toilet Seat, With Cover, Molded Wood, Elongated, White (GR900-001)
- DELTA Stretchable Metal Hose (U495D-60-PK)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501600126)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501600137)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501600140)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 1/2in (1001600140)
- ZORO SELECT Elbow 45 deg, Chrome Moly Steel, FSW, 3/4in (1501300337)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 1/2in (1001300140)
- ZORO SELECT Tee, Chrome Moly Steel, FSW, 2in. (4001600240)
- Zoro Select Fittings