Shop All Suspended Ceiling Hooks
Zoro Select
Suspended Ceiling Hook, Plastic, PK2
Mfr # 1RCJ5
Zoro # G1057935
product price: $2.39
/pk 2, $1.20/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Suspend Clip In
- Points Per Hook 1
- Points per Hook 1
- Number of Hooks 1
- Basic Hook Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RCJ5
- Zoro # G1057935
- UPC # 190735411049
- Country of Origin Taiwan, Province of China
- Category Suspended Ceiling Hooks
Dimensions
Hook Height | 1 1/2 in |
Hook Base Width | 1 1/2 in |
Overall Length | 1 1/2 in |
Width | 1-1/2" |
Length | 1-1/2" |
Height | 1-1/2" |
Description
Single Point Hook, Fastening Method Suspend Clip In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Plastic, Hook Finish Clear, Working Load Limit 15 lb, Hook Height 1 1/2 in, Hook Base Width 1 1/2 in, Projection 1 1/4 in, Clear, Hook Eye Inside H 1/3 in, Hook Eye Inside W 15/64 in, Weight 8.3, Mounting On Suspended Ceiling Track, Overall Length 1 1/2 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE 6-Pin Keyblank, EF Keyway, Embossed Logo Only, 50 Pack (35-101 EF (50PK))
- EKENA MILLWORK 11 1/2"W x 2 7/8"H x 3/4"P Small Scroll Center with Scrolls (APL11X02X01SC)
- DON-JO 4-7/8" ASA Strike with 1-3/4" Extended Lip (EST175DU)
- LCN 2031-H RH AL Concealed-in-Door Closers (2031-H RH 689)
- ZORO SELECT Suspended Ceiling Hook, Steel, White, PK2 (1RCK4)
- WHIRLPOOL GLADIATOR Dual Hook, 50 lb, Steel, Granite, Powder-Coated (GAWUXXWHRH)
- NATIONAL HARDWARE Medium Storm Shine Black Steel 4-1/8 in. L Ceiling Hook 1 pk (N820-122)
- NATIONAL MFG/SPECTRUM BRANDS HHI 5 BLK Ceiling Hook (N275-510)
- SIOUX CHIEF HOOK J DWV 4"" 4PK (553-9WPK2)
- SIOUX CHIEF HOOK J DWV 2"" 4PK (553-7WPK2)
- NATIONAL HARDWARE Rafter Hook Vinyl Coated (N112-030)
- Zoro Select Suspended Ceiling Hooks