Shop All Precision Measuring Accessories
This Product is Discontinued
Zoro Select
Surface Plate Stand, 24 in. W, Stationary (Discontinued)
Mfr # TBL24x36STB
Zoro # G1874507
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mobile/Stationary Stationary
- Plate Width 24 in
- Plate Length 36 in
- Highest Stand Height 40 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TBL24x36STB
- Zoro # G1874507
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Plate Width | 24 in |
Plate Length | 36 in |
Highest Stand Height | 40 in |
Size | 37.25 in x 25.5 in x 40 in |
For Surface Plate Width | 24 in |
Maximum Stand Height | 40 in |
Overall Length | 37.25 in |
For Surface Plate Length | 24 in |
Overall Width | 25.5 in |
Details
Item | Surface Plate Stand |
Mobile/Stationary | Stationary |
Color | Black |
Includes | (3) Screws |
Material | Steel Angle |
For Use With | 24 in x 24 in Surface Plate |
Construction | Steel |
Mobile or Stationary | Stationary |
Open or Cabinet | Open Stand |
Description
Surface Plate Stand, For Surface Plate Length 24 in, For Surface Plate Width 24 in, For Use With 24 in x 24 in Surface Plate, Maximum Stand Height 40 in, Mobile or Stationary Stationary, Open or Cabinet Open Stand, Overall Length 37.25 in, Overall Width 25.5 in, Size 37.25 in x 25.5 in x 40 in, Construction Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.