Shop All Wall Protection
Zoro Select
Surface Guard, Black/Yellow, Self-Adhesive
Mfr # 31CA21
Zoro # G8567833
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/4 in
- Length 39 1/2 in
- Thickness 1 1/4 in
- Color Black/Yellow
- Material PU Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31CA21
- Zoro # G8567833
- UPC # 190735461365
- Country of Origin China
- Category Wall Protection
Dimensions
Height | 1 1/4 in |
Length | 39 1/2 in |
Width | 1-1/4" |
Overall Height | 1-1/4" |
Overall Width | 1-5/8" |
Details
Item | Surface Guard |
Thickness | 1 1/4 in |
Color | Black/Yellow |
Material | PU Foam |
Mounting | Self-Adhesive |
Description
Surface Guard, Height 1 1/4 in, Length 39 1/2 in, Thickness 1 1/4 in, Color Black/Yellow, Material PU Foam, Mounting Self-Adhesive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Box Bracket, Steel, 4-9/16"L (1XMY5)
- KWIKSET Milan Round Privacy Door Lock w/6AL Latc (730MILRDT-26D)
- NATIONAL MFG/SPECTRUM BRANDS HHI 4 ZN Draw Hasp (N210-872)
- LOCKEY Lockey 2210JBDCKO Mechanical, Keyless Deadbolt (2210-DC-KO-JB)
- ZORO SELECT Corner Guard Gray 4x48 Adhesive (5KZP9)
- ZORO SELECT Corner Guard, Beige, 2"W X 48"H (PVC-48-BG)
- ZORO SELECT Wall Protector, Black/Yellow (31CA26)
- ZORO SELECT Corner Guard, Black, 2"W X 96"H (19F843)
- ZORO SELECT Corner Guard, White, 2x48in, Adhesive (5KZJ2)
- ZORO SELECT Corner Guard, 3-1/2"W X 48"H (SS-48R)
- PAWLING Wall Covering, 48 x 96In, Linen White (WC-60-4x8-301)
- Zoro Select Wall Protection