Shop All Hose Clamps
Zoro Select
Surelock Clamp, 9/16"W, 9"ID
Mfr # 4823271
Zoro # G008391381
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- SAE Number 232
- Type Worm Gear Clamp
- Clamp Maximum Inside Diameter 15 in
- Drive Type Quick-Install Slotted Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4823271
- Zoro # G008391381
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamp Maximum Inside Diameter | 15 in |
Band Width | 9/16 in |
For Maximum Outside Diameter | 15 in |
Clamp Minimum Inside Diameter | 9 in |
Clamping Diameter | 9 in - 15 in |
Description
Surelock Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.023 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 15 in, Clamp Minimum Inside Diameter 9 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 15 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 232, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305, Clamp Type Worm Gear Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240D010BN3HC, Pressure Line, 10 micron, Outside-In (MF0060202)
- BAILEY Riveted Roller Chain - Standard: 41 Chain Size, 10 ft. Length (131546)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (HCPK204-12)
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 (PWD-13-125-WG-PA12-BK)
- ZORO SELECT Hose Clamp, 9/16 to 2-1/4 In, SAE 28, PK10 (5828)
- ZORO SELECT Hose Clamp, 1-3/4 to 3-3/4 In, SAE 52, PK10 (5752)
- ZORO SELECT Snap-Hose Clamp, Black, 1.86"Max ID, PK25 (HC-T-PA66-BK)
- ZORO SELECT Snap-Hose Clamp, White, 1.52"Max ID, PK25 (HC-Q-PA66-N)
- ZORO SELECT Hose Clamp, 4 to 6 In, SAE 88, SS, PK10 (5788)
- ZORO SELECT Clamp, Hose, 1/2 In Size (3LZ27)
- Zoro Select Hose Clamps