Shop All Hose Clamps
Zoro Select
Surelock Clamp, 9/16"W, 2"ID
Mfr # 4807271
Zoro # G508391393
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- SAE Number 72
- Type Worm Gear Clamp
- System of Measurement Inch
- Fastener Housing Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4807271
- Zoro # G508391393
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Clamping Diameter | 2 in - 5 in |
Clamp Maximum Inside Diameter | 5 in |
Band Width | 9/16 in |
For Maximum Outside Diameter | 5 in |
Clamp Minimum Inside Diameter | 2 in |
Description
Surelock Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.023 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 5 in, Clamp Minimum Inside Diameter 2 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 5 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 72, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305, Clamp Type Worm Gear Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight 5/16 in Hose I.D, 3/8"-18 Thread (707002-0506)
- DAYTON Flange Bearing, 2-Bolt, Ball, 3/4" Bore (3FDA8)
- BESTORQ Aftermarket Ariens / Gravely 915173 ZOOM XL54 (Drive) Zero Turn Mower Replacement Belt, A60LG (A60LG)
- TRITAN Needle Brg, Drawn Cup, Bore 0.315 In. (HK0810)
- ZORO SELECT Hose Clamp, LCS, Dia 17mm x0.85mm, PK10 (CTB-17ST FK)
- ZORO SELECT Surelock Clamp, 9/16"W, 2"ID (4808871)
- ZORO SELECT Clamp, Double Bolt (3LZ29)
- ZORO SELECT Hose Clamp, 2 to 5 In, SAE 72, SS, PK10 (5872)
- ZORO SELECT Hose Clamp, 2-3/4 to 3-5/8In, SAE 362, PK10 (4535070)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (5Y012)
- ZORO SELECT Hose Clamp, 7-1/4 to 7-9/16In, SAE 725, PK5 (300110725)
- Zoro Select Hose Clamps