Shop All Hose Clamps
Zoro Select
Surelock Clamp, 9/16"W, 14 1/16"ID
Mfr # 4830671
Zoro # G508391379
original price:
$5.59
5% off
new price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- SAE Number 306
- Type Worm Gear Clamp
- Band Thickness 0.023 in
- Fastener Housing Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4830671
- Zoro # G508391379
- Country of Origin United States
- Category Hose Clamps
Dimensions
Band Width | 9/16 in |
Clamp Minimum Inside Diameter | 14 1/16 in |
For Maximum Outside Diameter | 19 5/8 in |
Clamp Maximum Inside Diameter | 19 5/8 in |
Clamping Diameter | 14 1/16 in - 19 5/8 in |
Description
Surelock Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.023 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 19 5/8 in, Clamp Minimum Inside Diameter 14 1/16 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 19 5/8 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 306, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 6 1/2 in Stroke, NFPA Double Acting (5VLD9)
- ARO Pedal Guard, 3-Way (20965-1)
- LENZ Externally-Mounted Tank Strainers 100 Micron, Non-Bypass, 10 Gpm (221215)
- EATON AEROQUIP Fitting, Metric, Straight, 3/8, M20X1.5 (1A8DS6)
- ZORO SELECT Snap-Hose Clamp, Black, 0.83"Max ID, PK50 (HC-H-PA66-BK)
- ZORO SELECT Hose Clamp, 5-3/4 to 6-1/16In, SAE 575, PK5 (300110575)
- ZORO SELECT Hose Clamp, Dia 1.125" x 0.152", Ylw, PK25 (HC-18ST ZD)
- ZORO SELECT Hose Clamp, Natural, 0.284" W, PK50 (HC-L-PA66-N)
- ZORO SELECT Hose Clamp, 3 to 4 In, SAE 56, SS, PK10 (5256070)
- ZORO SELECT Hose Clamp, 1-7/8 to 2-3/4 In, SAE 36, PK10 (360030036070)
- FLEXTECH Clamps, T-Bolt, SS, 1.50"-1.69", PK2 (TB-150)
- Zoro Select Hose Fittings