Shop All Lab Clamps & Straps
Zoro Select
SUPPORT TRIANGULAR 5 IN CAST IRON
Mfr # H-21320.1
Zoro # G4717447
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Multipurpose
- Length 4 in
- Diameter 0.5 in
- Base Length 5 in
- Max. Jaw Opening 0.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H-21320.1
- Zoro # G4717447
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 4 in |
Diameter | 0.5 in |
Base Length | 5 in |
Overall Height | 24 in |
Overall Length | 1/2 in |
Details
Type - Clamp, Stand, Support | Multipurpose |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 0.91 in |
Number of Prongs | 3 |
Material | Nickel Plated Zinc |
Item | Single Adjust Clamp |
Includes | Rod |
Product Type | Steel Rod |
Clamp Material | Steel |
Base Material | Cast Iron |
Description
Multipurpose, Clamp, Length 4 in, Diameter 0.5 in, Base Length 5 in, Base Width Not Applicable, Max. Jaw Opening 0.91 in, Number of Prongs 3, Material Nickel Plated Zinc, Includes Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH 25 Micron, 2.5 in O.D., 20" H, DI Cartridge (AF-20-4010)
- LAB SAFETY SUPPLY Beaker with Handle, 100mL, Poly, PK6 (23X905)
- DIGI-SENSE Traceable Infrared Thermometer with Wris (98767-49)
- PRO SCIENTIFIC PRO250 Hand-Held Homogenizer (01-01250)
- ZORO SELECT Wire Support Ring, 7-1/2 In., Aluminum (H-18345)
- ZORO SELECT RING SUPPORT 3 IN (SRCI03)
- ZORO SELECT Ring Stand Support, 4" (SRCI04)
- ZORO SELECT RING SUPPORT 5 IN (SRCI05)
- ZORO SELECT RING STAND W ROD 20 IN (SSB5X8)
- UNITED Double Burette Clamp, 10in, Aluminum, Slves (CLBURDD)
- A2Z SCILAB Premium Grade Mayo Hegar Needle Holder Driver 7"(17.8cm) (A2Z-ZR413)
- Zoro Select Lab Clamps & Straps