Shop All Lab Stands
Zoro Select
Support Stand, Rectangular, 4x6, Steel
Mfr # H-21202.1
Zoro # G4039366
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Multipurpose
- Length 24 in
- Diameter 0.5 in
- Base Length 6 in
- Base Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H-21202.1
- Zoro # G4039366
- Country of Origin United States
- Category Lab Stands
Dimensions
Length | 24 in |
Diameter | 0.5 in |
Base Length | 6 in |
Base Width | 4 in |
Rod Diameter | 1/2 in |
Overall Length | 24 in |
Details
Type - Clamp, Stand, Support | Multipurpose |
Item - Clamp, Stand, Support | Stand |
Number of Prongs | 3 |
Material | Nickel Plated Zinc |
Item | Support Stand Rod |
Product Type | Support Stand With Rod |
Description
Support Stand Rod,24" L,Base 6" L x 4" W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Glass Rod, 8 In, PK12 (GSR008)
- RPI Proteinase K, 50 MG (P50220-0.05)
- SCIENSCOPE MZ7A Zoom Lens (0.7x-4.5x) (MZ7A-ZOOM)
- SUBURBAN Suburban 2450A NT-SQ RV Furnace - 19,000 BTU (2450A)
- ZORO SELECT Triangular Support Stand, 6X9 (H-21222.1)
- ZORO SELECT Support Stand, Length 36 In.Steel (H-21232.1)
- SP SCIENCEWARE SUPPORT STAND WITH CENTER ROD 8X15.5X30 (H18303-0000)
- SP BEL-ART HeavyDuty Support Stand, BS: 8.5 x 16 x (H18303-0000)
- OHAUS Gas Cylinder Stand, 15-1/2" dia., 3" H (CLR-713)
- GLOBE SCIENTIFIC Lab Jack, Hvy Duty, Metal, Large, Yellow, Base: 5.9"x4.75", Min Height: 3.1", Max Ht: 10.9", Load Cap 175lbs (450000LG)
- SYNTHWARE SUPPORT STAND, 315 X 200mm, 700mm POLE HEIGHT, 10mm ROD (J390280)
- Zoro Select Lab Stands & Supports