Shop All Lab Stands
Zoro Select
Support Stand, Length 36 In.Steel
Mfr # H-21232.1
Zoro # G4189997
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Multipurpose
- Length 36 in
- Diameter 0.5 in
- Base Length 11 in
- Base Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H-21232.1
- Zoro # G4189997
- Country of Origin United States
- Category Lab Stands
Dimensions
Length | 36 in |
Diameter | 0.5 in |
Base Length | 11 in |
Base Width | 6 in |
Rod Diameter | 1/2 in |
Overall Length | 36 in |
Details
Type - Clamp, Stand, Support | Multipurpose |
Item - Clamp, Stand, Support | Stand |
Number of Prongs | 3 |
Material | Nickel Plated Zinc |
Item | Support Stand Rod |
Product Type | Support Stand With Rod |
Description
Support Stand Rod,36"L,Base 11" L x 6" W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Calibration Standard, 12880microS, 1Pt, Pk2 (EC-12880-P)
- LABEXACT CFP4 25um Filter Paper, 11.0cm, PK100 (LECFP4-110)
- AMSCOPE 8W Stereo Microscope Fluorescent Ring Light + Adapter (FRL8-A)
- AMSCOPE 64 LED Microscope Ring Light with Dimmer (LED-64S-V203)
- ZORO SELECT Triangular Support Stand, 6X9 (H-21222.1)
- ARROW MIXING PRODUCTS Stand and Clamp (ASE-625C)
- OHAUS Gas Cylinder Stand, 15-1/2" dia., 3" H (CLR-713)
- OHAUS Clamp, Stainless Steel (CLR-STRODC122)
- UNITED SCIENTIFIC Heavy Support Stand W/ Rod, Stamped Stee (SSB6X1-H)
- GLOBE SCIENTIFIC Lab Jack, Hvy Duty, Metal, Large, Yellow, Base: 5.9"x4.75", Min Height: 3.1", Max Ht: 10.9", Load Cap 175lbs (450000LG)
- SP SCIENCEWARE SUPPORT STAND WITH CENTER ROD 8X15.5X30 (H18303-0000)
- Zoro Select Lab Stands & Supports