Shop All Jack Posts
Zoro Select
Support Brace, Max H36In
Mfr # 3CA84
Zoro # G1955125
product price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Service Height (In.) 36 in
- Min. Service Height (In.) 19 in
- Number of Sections 2
- Capacity @ Max. Height (Lb.) 6,863
- Function Provide Extra Support for Leveling and Stabilizing Floor Beams and Joist during Construction and Repair Clevis Pin, Provides Easy Installation or Removal from Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CA84
- Zoro # G1955125
- UPC # 190735476789
- Country of Origin China
- Category Jack Posts
Dimensions
Max. Service Height (In.) | 36 in |
Min. Service Height (In.) | 19 in |
Capacity @ Max. Height (Lb.) | 6,863 |
Capacity @ Min. Height (Lb.) | 9,738 |
Details
Item | Support Brace |
Number of Sections | 2 |
Function | Provide Extra Support for Leveling and Stabilizing Floor Beams and Joist during Construction and Repair Clevis Pin, Provides Easy Installation or Removal from Chain |
Finish | Red Oxide |
Construction | Rugged All Welded Steel |
Includes | Screw and Turning Bar for Easy Height Adjustment |
Description
Support Brace, Style -, Max. Service Height (In.) 36 in, Min. Service Height (In.) 19 in, Number of Sections 2, Capacity @ Max. Height (Lb.) 6,863, Capacity @ Min. Height (Lb.) 9,738, Rugged All Welded Steel Construction, Red Oxide Finish, Provide Extra Support for Leveling and Stabilizing Floor Beams and Joist during Construction and Repair Clevis Pin, Provides Easy Installation or Removal from Chain, Includes Screw and Turning Bar for Easy Height Adjustment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLELIFT ECONOMY PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 5500 LBS (DF55-2748)
- POST GUARD Removable Bollard W/ 12" Embedment Sleev (RMB636Y EMB6X12)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 24BF (UG24)
- LITTLE GIANT Mobile Pallet Stand, Solid Deck, 48x48 (PDFS-4848-6PH)
- ZORO SELECT Support Brace, Max H100In (3CA85)
- ZORO SELECT Support Brace, Max H 16In (3CA86)
- ZORO SELECT Support Brace, Max H 150In (3CA83)
- PINPOINT JS-93 4 ft. 5 in. - 7 ft. 9 in. 15 Gauge Adjustable Jack Post (PI138184)
- T-JAK Bundle of a T-JAK Cabinet Jack and a 1 foot extension (BTJ-104E1)
- GUARDIAN EQUIPMENT Wall Jack (2601)
- T-JAK Quick Tilt Knob for T-JAK and MiniBrute (QAK-01)
- Zoro Select Jack Posts