Shop All Jack Posts
Zoro Select
Support Brace, Max H100In
Mfr # 3CA85
Zoro # G1934746
product price: $86.75
/ea
Free Shipping & Returns
$86.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Service Height (In.) 100 in
- Min. Service Height (In.) 54 in
- Number of Sections 2
- Capacity @ Max. Height (Lb.) 5,600
- Capacity @ Min. Height (Lb.) 8,438
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CA85
- Zoro # G1934746
- UPC # 190735476796
- Country of Origin China
- Category Jack Posts
Dimensions
Max. Service Height (In.) | 100 in |
Min. Service Height (In.) | 54 in |
Capacity @ Max. Height (Lb.) | 5,600 |
Capacity @ Min. Height (Lb.) | 8,438 |
Details
Item | Support Brace |
Number of Sections | 2 |
Function | Provide Extra Support for Leveling and Stabilizing Floor Beams and Joist during Construction and Repair Clevis Pin, Provides Easy Installation or Removal from Chain |
Construction | Rugged All Welded Steel |
Includes | Screw and Turning Bar for Easy Height Adjustment |
Finish | Red Oxide |
Description
Support Brace, Style -, Max. Service Height (In.) 100 in, Min. Service Height (In.) 54 in, Number of Sections 2, Capacity @ Max. Height (Lb.) 5,600, Capacity @ Min. Height (Lb.) 8,438, Rugged All Welded Steel Construction, Red Oxide Finish, Provide Extra Support for Leveling and Stabilizing Floor Beams and Joist during Construction and Repair Clevis Pin, Provides Easy Installation or Removal from Chain, Includes Screw and Turning Bar for Easy Height Adjustment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Adjustable Spreader Beam, 1000 lb., 48 In (16-1/2-4)
- CAMPBELL CHAIN & FITTINGS Replacement Cam/Pad Kit for 1 ton SAC Clamp (6501000)
- GLOBAL INDUSTRIAL Pallet Jack, 5500-Lb. Capacity Pallet Truck - 27W x 48L Forks (334475)
- ZORO SELECT Caster Wheel, Rubber, 5 in., 550 lb. (ALEV 125/15K-BB0.5)
- ZORO SELECT Support Brace, Max H 16In (3CA86)
- ZORO SELECT Support Brace, Max H36In (3CA84)
- ZORO SELECT Support Brace, Max H 150In (3CA83)
- T-JAK Top Plate for T-JAK and MiniBrute (TP-01)
- TIGER BRAND JACK POST Tiger Brand Jack Post JS-93 4 ft. 5 in. - 7 ft. 9 in. 15 Gauge Adjustable Jack Post (196154)
- VESTIL Leveling Jack Polished Chrome, 18" (LJ-9)
- T-JAK T-JAK Original Cabinet Jack - 6 PACK (TJ-1046PK)
- Zoro Select Jack Posts