Shop All Supply Stop Valves
Zoro Select
Supply Stop, Angle, 5/8" Inlet, 3/8" Outlet
Mfr # 04348LF
Zoro # G4789290
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Size 3/8"
- Inlet Size 5/8"
- Body Material Brass
- Max. Pressure 150 psi
- Valve Design Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 04348LF
- Zoro # G4789290
- UPC # 091712426882
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Outlet Size | 3/8" |
Inlet Size | 5/8" |
Connection Size - Side 2 | 3/8 in |
Connection Size - Side 1 | 5/8 in |
Description
Water Supply Stop, Handle Operation Multi-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 5/8 in, Connection Gender - Side 1 Female, Connection Type - Side 1 Compression, Connection Size - Side 2 3/8 in, Connection Gender - Side 2 Female, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 150 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/2" Tube OD x 3/8" MBSPT (ZUSA-PTC-PBT-46)
- CHICAGO FAUCET 3/4 In. Hose Thread Male Outlet With (E2-2JKRCF)
- TRUESEAL Push-to-Connect Union Elbow, 3/8 in Tube Size, PVDF, Black (FB6EU6-HBLK)
- TECTITE BY APOLLO 1 in. Brass Push-to-Connect Tee (FSBT1)
- ZORO SELECT Multi-Turn Stop, Angle, 5/8 Inx3/8 In (29-1019LF)
- ZORO SELECT 1/4-Turn Stop, Straight, 3/8 Inx1/2 In (26-1004LF)
- ZORO SELECT Supply Stop, Angle, 1/2" Inlet, 1/4" Outlet (10773)
- ZORO SELECT Supply Stop, 2-Way, 5/8" Inlet, Celcon Stem (04353lf)
- ZORO SELECT 1/4-Turn Stop, Angle, 5/8 Inx3/8 In (26-1019LF)
- ZORO SELECT Multi-Turn Stop, Straight, 1/2 Inx3/8 In (29-1004LF)
- PLUMB PAK Pex Strght Valve 1/2X3/8 (PP2887EZ)
- Zoro Select Supply Stop Valves