Shop All Water Connectors
Zoro Select
Supply Line, Plastic, Pipe Dia 3/8 In
Mfr # 1PPD5
Zoro # G0697286
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PEX
- Hose Inside Dia. 3/8 in
- Outside Dia. (In.) 3/8
- Finish White
- Application Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PPD5
- Zoro # G0697286
- UPC # 190735409237
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 3/8 in |
Outside Dia. (In.) | 3/8 |
Length (In.) | 20 |
Pipe Dia. (In.) | 3/8 |
Hose Outside Dia. | 3/8 in |
Hose Length | 20 in |
Bend Radius | Not Rated |
Details
Material of Construction | PEX |
Finish | White |
Item | Riser Tube |
Application | Faucet |
Operating Temp. (F) | 40 To 180 |
Hose Color | White |
Temp. Range | 40 Degrees to 180 Degrees F |
Hose Cover Material | PEX |
Hose Configuration | Bulk Hose |
Hose Fittings | Riser Tube |
For Use With | Water Connector |
Hose Tube Material | Polyethylene |
For Media Type | Water |
Max. Working Pressure @ 70 F | 125 psi |
Description
Riser Tube, Hose Inside Dia. 3/8 in, Hose Outside Dia. 3/8 in, Hose Length 20 in, Hose Color White, Hose Tube Material Polyethylene, Hose Cover Material PEX, Max. Working Pressure @ 70 F 125 psi, Temp. Range 40 Degrees to 180 Degrees F, Bend Radius Not Rated, Hose Configuration Bulk Hose, For Use With Water Connector, Application Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Adapter, Mounting (11327-A)
- RINNAI Condensing Vent Elbow 45, 2x4 Concentric, PK2 (229205NPP)
- MOEN Align Chrome M-CORE 3-Series Valve Only (UT3291)
- ZORO SELECT 1-1/4" MNPT x 2 ft. TBE Black Pipe Sch 40 (586-240)
- ZORO SELECT Braided Connector, 3/8 COMPx1/2 FIPx16 L (4YKA3)
- ZORO SELECT Supply Line, 7/8" Outlet, 3/8" Inlet Size (48090)
- ZORO SELECT Water Connector Kit, Polyethylene, Silver (48362)
- ZORO SELECT Braided Connector, 3/8 COMPx3/8 COMPx20 L (4YKA1)
- ZORO SELECT Water Heater Connector, SS, 15 In, 3/4 FIP (22N598)
- ZORO SELECT Braided Connector, 3/4 FHT x 3/4 FHT (11K770)
- CERTIFIED APPLIANCE ACCESSORIES 2 Pk Braided Stainless Steel Washing Machine Hoses, 4Ft (WM48SS2PK)
- Zoro Select Supply Lines