Shop All Water Connectors
Zoro Select
Supply Line, Plastic, Pipe Dia 3/8 In
Mfr # 1PPD4
Zoro # G2222613
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PEX
- Hose Inside Dia. 3/8 in
- Outside Dia. (In.) 3/8
- Pipe Dia. (In.) 3/8
- Application Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PPD4
- Zoro # G2222613
- UPC # 190735409220
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 3/8 in |
Outside Dia. (In.) | 3/8 |
Pipe Dia. (In.) | 3/8 |
Length (In.) | 12 |
Hose Outside Dia. | 3/8 in |
Hose Length | 12 in |
Bend Radius | Not Rated |
Details
Material of Construction | PEX |
Item | Riser Tube |
Application | Faucet |
Operating Temp. (F) | 40 To 180 |
Finish | White |
Hose Cover Material | PEX |
Hose Fittings | Riser Tube |
Hose Color | White |
Temp. Range | 40 Degrees to 180 Degrees F |
Hose Configuration | Bulk Hose |
For Use With | Water Connector |
Hose Tube Material | Polyethylene |
For Media Type | Water |
Max. Working Pressure @ 70 F | 125 psi |
Description
Riser Tube, Hose Inside Dia. 3/8 in, Hose Outside Dia. 3/8 in, Hose Length 12 in, Hose Color White, Hose Tube Material Polyethylene, Hose Cover Material PEX, Max. Working Pressure @ 70 F 125 psi, Temp. Range 40 Degrees to 180 Degrees F, Bend Radius Not Rated, Hose Configuration Bulk Hose, For Use With Water Connector, Application Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS Manual 2-Way Ball Valve, Socket, PVC (E1410-20)
- B & K Dual-Handle Faucet Lavatory, 2Wh ADA Cp Brass Pop Up, Chrome (222-312H)
- LEGEND VALVE 4" S-640 PVC BACKWATER VALVE (202-254)
- ANVIL 3" x 2" FNPT Galvanized 90 Degree Reducing Elbow (0311011605)
- ZORO SELECT Supply Line, Toilet, 3/8In Dia, 12In Length (4FEW2)
- ZORO SELECT Dishwasher Installation Kit, 304 SS (48747)
- ZORO SELECT Braided Connector, 1/2 Comp x 7/8 BC (11K766)
- ZORO SELECT Water Connector, 3/8 in Hose Inside Dia, 125 psi, 12 in Hose Lg, PVC, 304 Stainless Steel, Silver (11K760)
- ZORO SELECT Supply Line, 7/8" Outlet, 3/8" Inlet Size (48183)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48027)
- KISSLER Toilet Supply Line, 3/8x7/8, 20in.L (88-2009)
- Zoro Select Water Connectors