Shop All Water Connectors
Zoro Select
Supply Line, 7/8" Outlet, 1/2" Inlet Size
Mfr # 48173
Zoro # G4789561
original price:
$3.79
10% off
new price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Hose Inside Dia. 3/8 in
- Outlet (In.) 7/8
- Inlet Size (In.) 1/2
- Inlet Type FIP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48173
- Zoro # G4789561
- UPC # 091712481737
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 3/8 in |
Inlet Size (In.) | 1/2 |
Length (In.) | 20 |
Pipe Dia. (In.) | 1/2 |
Water Connector Inlet Size (In) | 1/2 |
Hose Fitting A Size | 1/2 in |
Hose Length | 20 in |
Hose Fitting B Size | 7/8 in |
Description
Supply Line, Hose Inside Dia. 3/8 in, Hose Length 20 in, Hose Tube Material PVC, Hose Cover Material Nylon, Max. Working Pressure @ 70 F 125 psi, Temp. Range 40 Degrees to 150 Degrees F, Standards CSA, cUPC, Hose Fitting A Material Brass, Hose Fitting B Material Plastic, Hose Fitting A Type FIP, Hose Fitting B Type Ballcock Nut, Hose Fitting A Size 1/2 in, Hose Fitting B Size 7/8 in, Hose Configuration Coupled Assembly, For Use With Toilet, Application Toilet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Swivel Elbow, 5/16 in Tube Size, Acetal, Black, 10 PK (PM090811E-PK10)
- ZORO SELECT Supply Line, 1/2" Outlet, 3/8" Inlet Size (48724)
- BOB Complete Float Valve Assembly, 3/4 in (R1360-3/4-5)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 in x 2 in x 1 in Pipe Size (801-249)
- ZORO SELECT Braided Connector, 3/4 FHT x 3/4 FHT (11K769)
- ZORO SELECT Water Heater Connector, SS, 18 In, 3/4 FIP (22N599)
- ZORO SELECT Water Heater Connector, SS, 24 In, 3/4 FIP (22N601)
- ZORO SELECT Water Heater Connector, SS, 18 In, 3/4 In (22N593)
- ZORO SELECT Braided Connector, 1/2 COMPx1/2 FIPx36 L (4YKA8)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48017)
- TECTITE BY APOLLO 3/4 in. Push-To-Connect x 3/4 in. Female Pipe Thread x 12 in. Braided Stainless Steel WH Connector (FSBBS34F12)
- Zoro Select Supply Lines