Shop All Water Connectors
Zoro Select
Supply Line, 1/2" Outlet, 3/8" Inlet Size
Mfr # 48723
Zoro # G4814201
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Hose Inside Dia. 1/4 in
- Outside Dia. (In.) 3/4
- Outlet (In.) 1/2
- Inlet Size (In.) 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48723
- Zoro # G4814201
- UPC # 091712487234
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 1/4 in |
Outside Dia. (In.) | 3/4 |
Inlet Size (In.) | 3/8 |
Length (In.) | 12 |
Water Connector Inlet Size (In) | 3/8 |
Pipe Dia. (In.) | 3/8 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 1/2 in |
Hose Length | 12 in |
Description
Supply Line, Hose Inside Dia. 1/4 in, Hose Length 12 in, Hose Tube Material PVC, Hose Cover Material Nylon, Max. Working Pressure @ 70 F 200 psi, Temp. Range 40 Degrees to 150 Degrees F, Standards AB1953, CSA, cUPC, NSF, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FRH, Hose Fitting B Type FIP, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Configuration Coupled Assembly, For Use With Kitchen/Lavatory, Application Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 10 gal., 120 VAC, 16.7 A Amps, Residential Mini Tank Water Heater (PROE10 1 RH POU)
- ZURN Tee, Polyalloy, 1/2" x 1/2" x 1/2" Pipe (QQPT333X)
- KETCHAM 16" x 30" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1630)
- ELKAY Remote Chiller, Non-Filtered 8 GPH (ECH8)
- ZORO SELECT Braided Connector, 1/2 FIPx1/2 FIPx36 L (4YKA9)
- ZORO SELECT Water Heater Connector, Cop, 18In, 3/4FIP (22N602)
- ZORO SELECT Braided Connector, 3/8 Comp x 7/8 BC (11K765)
- ZORO SELECT Braided Connector, 1/2 Comp x 1/2 FIP (11K756)
- ZORO SELECT Supply Line, 1/2" Outlet, 3/8" Inlet Size (48004)
- ZORO SELECT Water Connector Kit, Stainless Steel, (48365)
- ZORO SELECT Braided Connector, 1/2 Comp x 7/8 BC (11K766)
- Zoro Select Supply Lines