Shop All Water Connectors
Zoro Select
Supply Line, 1/2" Outlet, 3/8" Inlet Size
Mfr # 48007
Zoro # G4859491
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel Braided
- Hose Inside Dia. 1/4 in
- Outlet (In.) 1/2
- Inlet Size (In.) 3/8
- Inlet Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48007
- Zoro # G4859491
- UPC # 091712480075
- Country of Origin Taiwan, Province of China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 1/4 in |
Inlet Size (In.) | 3/8 |
Water Connector Inlet Size (In) | 3/8 |
Length (In.) | 30 |
Pipe Dia. (In.) | 3/8 |
Hose Fitting A Size | 3/8 in |
Hose Length | 30 in |
Hose Fitting B Size | 1/2 in |
Description
Supply Line, Hose Inside Dia. 1/4 in, Hose Length 30 in, Hose Tube Material PVC, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 125 psi, Temp. Range 40 Degrees to 150 Degrees F, Standards AB1953, CSA, NSF, UPC, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type FIP, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Configuration Coupled Assembly, For Use With Kitchen/Lavatory, Application Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Mounting Kit, Duostrainer (1039475)
- JONES STEPHENS 1/2" x 5 ft. Black Ready Cut Pipe (300B0560)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 1/2" Wall (693658)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Chrome (958290-CP)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48152)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48026)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48016)
- ZORO SELECT Water Connector, Stainless Steel, Braided (48387)
- ZORO SELECT Water Connector Kit, Polyethylene, Silver (48362)
- ZORO SELECT Braided Connector, 1/2 COMPx1/2 FIPx36 L (4YKA8)
- THRIFCO PLUMBING Stainless Steel Washing Machine Hose With Elbow, 48 Inch Long (9441120)
- Zoro Select Supply Lines