Shop All Water Connectors
Zoro Select
Supply Line, 1/2" Outlet, 3/8" Inlet Size
Mfr # 48005N
Zoro # G4811803
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel Braided
- Hose Inside Dia. 1/4 in
- Outlet (In.) 1/2
- Inlet Size (In.) 3/8
- Inlet Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48005N
- Zoro # G4811803
- UPC # 091712010296
- Country of Origin Taiwan, Province of China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 1/4 in |
Inlet Size (In.) | 3/8 |
Pipe Dia. (In.) | 3/8 |
Length (In.) | 20 |
Water Connector Inlet Size (In) | 3/8 |
Hose Length | 20 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 3/8 in |
Description
Supply Line, Hose Inside Dia. 1/4 in, Hose Length 20 in, Hose Tube Material PVC, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 125 psi, Temp. Range 40 Degrees to 150 Degrees F, Standards AB1953, CSA, NSF, UPC, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type FIP, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Configuration Coupled Assembly, For Use With Kitchen/Lavatory, Application Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" BRONZE INSERT ELBOW (312-075)
- GF PIPING SYSTEMS 3/4", Spigot, PVC, Y Strainer, 150 psi @ 68 Degrees F (192306350)
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-2436P)
- BLUCHER Closet Bend, 90 deg Bend, 3x9-1/4 In, 316SS (B3-90-316)
- ZORO SELECT Supply Line, Plastic, Pipe Dia 3/8 In (1PPD5)
- ZORO SELECT Supply Line, 1/2" Outlet, 3/8" Inlet Size (48723)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48027)
- ZORO SELECT Water Heater Connector, Cop, 18In, 3/4FIP (22N602)
- ZORO SELECT Water Connector Kit, PVC, For Ice Maker (60489)
- ZORO SELECT Supply Line, Toilet, 3/8In Dia, 12In Length (4FEW2)
- FLUIDMASTER 3/8 in. Compression X 3/8 in. D Compression 48 in. Braided Stainless Steel Dishwasher Su (6W48)
- Zoro Select Supply Lines