Shop All Water Connectors
Zoro Select
Supply Line, 1/2" Outlet, 1/2" Inlet Size
Mfr # 48132
Zoro # G4853648
original price:
$4.82
9% off
new price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Hose Inside Dia. 1/4 in
- Outlet (In.) 3/8
- Inlet Size (In.) 1/2
- Inlet Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48132
- Zoro # G4853648
- UPC # 091712481324
- Country of Origin Taiwan, Province of China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 1/4 in |
Inlet Size (In.) | 1/2 |
Pipe Dia. (In.) | 3/8 |
Length (In.) | 20 |
Water Connector Inlet Size (In) | 1/2 |
Hose Fitting A Size | 3/8 in |
Hose Length | 20 in |
Hose Fitting B Size | 1/2 in |
Description
Supply Line, Hose Inside Dia. 1/4 in, Hose Length 20 in, Hose Tube Material PVC, Hose Cover Material Nylon, Max. Working Pressure @ 70 F 125 psi, Temp. Range 40 Degrees to 150 Degrees F, Standards AB1953, CSA, cUPC, NSF, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type FIP, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Configuration Coupled Assembly, For Use With Kitchen/Lavatory, Application Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA KITCHEN FAUCET, 8IN, 2 KNOB, PLASTIC, CHROME (PF211326)
- FLUIDMASTER Tank Lever Universal Wht (640)
- SLOAN Flush Valve Part 611-1.6 9 3/4 L Dimension (3788926)
- WOODFORD MANUFACTURING Metal Handle Repair Kit, 14/17, (2-Piece (RK-14/17MH)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48139)
- ZORO SELECT Braided Connector, 3/8 COMPx1/2 FIPx20 L (4YKA4)
- ZORO SELECT Braided Connector, 3/8 COMPx1/2 FIPx36 L (4YKA7)
- ZORO SELECT Supply Line, 7/8" Outlet, 1/2" Inlet Size (48173)
- ZORO SELECT Water Connector, Stainless Steel, Braided (48387)
- ZORO SELECT Braided Connector, 1/2 FIPx1/2 FIPx36 L (4YKA9)
- ZORO SELECT Supply Line, 1/2" Outlet, 3/8" Inlet Size (48723)
- Zoro Select Supply Lines