Shop All Water Connectors
Zoro Select
Supply Line, 1/2" Outlet, 1/2" Inlet Size
Mfr # 48131
Zoro # G4832569
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Hose Inside Dia. 1/4 in
- Outlet (In.) 3/8
- Inlet Size (In.) 1/2
- Inlet Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48131
- Zoro # G4832569
- UPC # 091712481317
- Country of Origin Taiwan, Province of China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 1/4 in |
Inlet Size (In.) | 1/2 |
Pipe Dia. (In.) | 3/8 |
Water Connector Inlet Size (In) | 1/2 |
Length (In.) | 16 |
Hose Fitting A Size | 3/8 in |
Hose Length | 16 in |
Hose Fitting B Size | 1/2 in |
Description
Supply Line, Hose Inside Dia. 1/4 in, Hose Length 16 in, Hose Tube Material PVC, Hose Cover Material Nylon, Max. Working Pressure @ 70 F 125 psi, Temp. Range 40 Degrees to 150 Degrees F, Standards AB1953, CSA, cUPC, NSF, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type FIP, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Configuration Coupled Assembly, For Use With Kitchen/Lavatory, Application Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" BLACK 45 STREET ELBOW (350-065)
- ZURN Reduced Pressure Zone Backflow Preventer (112-975XL)
- BRASSCRAFT VALVE STRT 3/8""OD COMP (KTCR11FX C1)
- ACORN CONTROLS Strainer Assembly (2725-004-001)
- ZORO SELECT Braided Connector, 1/2 Comp x 7/8 BC (11K766)
- ZORO SELECT Braided Connector, 3/8 Comp x 7/8 BC (11K765)
- ZORO SELECT Supply Line, Plastic, Pipe Dia 3/8 In (1PPD5)
- ZORO SELECT Supply Line, 7/8" Outlet, 3/8" Inlet Size (48090)
- ZORO SELECT Supply Line, 7/8" Outlet, 3/8" Inlet Size (48088)
- ZORO SELECT Braided Connector, 1/2 COMPx1/2 FIPx36 L (4YKA8)
- PRO-LINE Water Heater Connect, 18 Ss 3/4 Mip x 3/4 Fip PK8 (496-237)
- Zoro Select Water Connectors